Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel

Hex Bolt Stopper Thred Cavity, Stainless Steel M3x3

4.49 (37)
Item.#
05524136
Mfr.#
M3x3
Package Qty.
1Pack(60PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Wrench Size (mm)
1.5
Finishing Material
Stainless
Material
Stainless
Dimensions (Designation d x Length L)(mm)
M3x3
Thread Pitch (mm)
0.5
Length (mm)
3
Customer Reviews
5 star 27
4 star 3
3 star 6
2 star 0
1 star 1
Review Rating: 4.49
37 Customer Reviews
The reviews are automatic translation.
Demio's muffler cutter installation work
4
From Japan
On 2018-02-26 19:46:20
I was saved because we did not put it in nearby power comeri. It is just right size for Demio's muffler cutter installation.
This review is about item#5524391.
Crafts etc.
5
From Japan
On 2018-01-23 10:48:35
It is a very good product with very beautiful finish and high accuracy.
This review is about item#42824302.
Used for maintenance of instruments
5
From Japan
On 2018-01-10 23:20:09
The price is also cheap, the accuracy of the screw is good, I am very satisfied
This review is about item#5524181.
Additional fixing of handrail stick and long socket
5
From Japan
On 2017-12-14 09:22:13
Since the standard was one screw, it was loose, and a fixing screw was additionally used in the tapping process. The quantity was also reasonable and inexpensive.
This review is about item#5524197.
Replace the iron hexagon head bolt of machine with stainless steel hex bolt.
5
From Japan
On 2017-07-02 16:49:47
Easy rust hexagon bolt also receives products and machinery It receives rust In some cases it is impossible to remove the bolt but it is made of stainless steel and it has stickiness durability and it is used with peace of mind.
This review is about item#5524136.
Fixation of jig
4
From Japan
On 2017-04-30 13:06:24
It is used to fix jigs which are troublesome when rusting. Especially it can be used without problems.
This review is about item#5524416.
Replacement of cruciform screw
5
From Japan
On 2017-03-28 22:36:22
Because it is a hexagonal hole, I am satisfied because it is not easy for other people to get easily screwed to another person. Also, because it is stainless steel so it is hard to rust and it has no screw head so it can be shown smartly.
This review is about item#5524251.
As a hexagon socket screw
3
From Japan
On 2017-03-24 17:39:46
There is no problem as hexagon screws. We will also purchase
This review is about item#5524355.
Production of radio control parts
5
From Japan
On 2016-09-06 17:05:42
Especially it can be used without problems. Because it is softer than iron, it is easier to lick, so it is better if there is a high strength.
This review is about item#5524197.
Fixation of optical cable tension member
5
From Japan
On 2016-06-14 12:59:44
Not particularly, I am saved because it is not available in home centers etc.
This review is about item#05524443.