Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel

Hex Bolt Stopper Thred Cavity, Stainless Steel M4x6

4.45 (33)
Item.#
05524215
Mfr.#
M4x6
Package Qty.
1Pack(55PC)
Ship pack of
1
7.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Wrench Size (mm)
2.0
Finishing Material
Stainless
Material
Stainless
Dimensions (Designation d x Length L)(mm)
M4x6
Thread Pitch (mm)
0.7
Length (mm)
6
Customer Reviews
5 star 24
4 star 2
3 star 6
2 star 0
1 star 1
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Replace the iron hexagon head bolt of machine with stainless steel hex bolt.
5
From Japan
On 2017-07-02 16:49:47
Easy rust hexagon bolt also receives products and machinery It receives rust In some cases it is impossible to remove the bolt but it is made of stainless steel and it has stickiness durability and it is used with peace of mind.
This review is about item#5524136.
Fixation of jig
4
From Japan
On 2017-04-30 13:06:24
It is used to fix jigs which are troublesome when rusting. Especially it can be used without problems.
This review is about item#5524416.
Replacement of cruciform screw
5
From Japan
On 2017-03-28 22:36:22
Because it is a hexagonal hole, I am satisfied because it is not easy for other people to get easily screwed to another person. Also, because it is stainless steel so it is hard to rust and it has no screw head so it can be shown smartly.
This review is about item#5524251.
As a hexagon socket screw
3
From Japan
On 2017-03-24 17:39:46
There is no problem as hexagon screws. We will also purchase
This review is about item#5524355.
Production of radio control parts
5
From Japan
On 2016-09-06 17:05:42
Especially it can be used without problems. Because it is softer than iron, it is easier to lick, so it is better if there is a high strength.
This review is about item#5524197.
Fixation of optical cable tension member
5
From Japan
On 2016-06-14 12:59:44
Not particularly, I am saved because it is not available in home centers etc.
This review is about item#05524443.
Personal DIY
5
From Japan
On 2016-04-14 23:26:27
Product function is satisfactory satisfactory.
This review is about item#05524443.
Bearing fixation
5
From Japan
On 2016-02-15 18:16:24
There were various sizes and it was saved. I could use it without problems.
This review is about item#05524495.
Used for machine assembly
5
From Japan
On 2015-10-07 14:48:47
It can be used without problems. Because it is cheap, it is saved.
This review is about item#05524145.
Fixing the door handle
5
From Japan
On 2015-08-28 10:13:23
The existing Imo screw was for some reason to be tightened with a Phillips screwdriver and it was loosened frequently, but the thing loosened after replacing it with this screw has been reduced
This review is about item#05524267.