Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel

Hex Bolt Stopper Thred Cavity, Stainless Steel M8x15

4.45 (31)
Item.#
05524443
Mfr.#
M8x15
Package Qty.
1Pack(22PC)
Ship pack of
1
8.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Dimensions (Designation d x Length L)(mm)
M8x15
Thread Pitch (mm)
1.25
Length (mm)
15
Nominal Designation of Screw
M8
Wrench Size (mm)
4.0
Finishing Material
Stainless
Customer Reviews
5 star 23
4 star 1
3 star 6
2 star 0
1 star 1
Review Rating: 4.45
31 Customer Reviews
The reviews are automatic translation.
Alternative of cross screws
5
From Japan
On 2017-03-28 22:36:22
Since the hexagonal hole, I am satisfied because it is also not to be tampered with the early easy to screw in the other person. Moreover, it is a fact that hard to rust because it is stainless steel, or of being shown to the smart because there is no screw head.
This review is about item#5524251.
As hexagon set screw
3
From Japan
On 2017-03-24 17:39:46
There is no problem as the hexagonal screws. In addition, Buy
This review is about item#5524355.
Production of radio-controlled parts
5
From Japan
On 2016-09-06 17:05:42
In particular problem can be used without. For soft compared to iron, it is better if there is the intensity is high because the easy to lick.
This review is about item#5524197.
Fixing of the light cable tension members
5
From Japan
On 2016-06-14 12:59:44
In particular, there is not, in the hardware store, etc. have survived because the size is not available.
This review is about item#05524443.
Individual DIY
5
From Japan
On 2016-04-14 23:26:27
Is a product function satisfactory.
This review is about item#05524443.
Fixed bearing
5
From Japan
On 2016-02-15 18:16:24
Was saved There are various size. It was usable without problems.
This review is about item#05524495.
Used in the assembly of the machine
5
From Japan
On 2015-10-07 14:48:47
Without problems we can use. Since it survives cheap.
This review is about item#05524145.
Fixing of the door handle
5
From Japan
On 2015-08-28 10:13:23
Existing potato screw intended to somehow tighten with a Phillips screwdriver, but had gone loose frequently, were less able to loosen from the exchange to this screw
This review is about item#05524267.
For your hobby
5
From Japan
On 2015-07-24 15:16:48
Finished dimension was also well fastened to the smooth completion.
This review is about item#05524197.
Pulley set screw of
1
From Japan
On 2015-02-12 10:05:37
Since the depth of the hole in the hex is shallow at about 1/2 of the other things, slips and deformation is strongly strangle and 6 square hole with a wrench, incomplete tightening. If you strangle strongly it can not be used for this screw.
This review is about item#05524145.