Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel
  • Hex Bolt Stopper Thred Cavity, Stainless Steel

Hex Bolt Stopper Thred Cavity, Stainless Steel M10x30

4.43 (30)
Item.#
05524547
Mfr.#
M10x30
Package Qty.
1Pack(8PC)
Ship pack of
1
8.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M10
Wrench Size (mm)
5.0
Finishing Material
Stainless
Material
Stainless
Dimensions (Designation d x Length L)(mm)
M10x30
Thread Pitch (mm)
1.5
Length (mm)
30
Customer Reviews
5 star 22
4 star 1
3 star 6
2 star 0
1 star 1
Review Rating: 4.43
30 Customer Reviews
The reviews are automatic translation.
As hexagon set screw
3
From Japan
On 2017-03-24 17:39:46
There is no problem as the hexagonal screws. In addition, Buy
This review is about item#5524355.
Production of radio-controlled parts
5
From Japan
On 2016-09-06 17:05:42
In particular problem can be used without. For soft compared to iron, it is better if there is the intensity is high because the easy to lick.
This review is about item#5524197.
Fixing of the light cable tension members
5
From Japan
On 2016-06-14 12:59:44
In particular, there is not, in the hardware store, etc. have survived because the size is not available.
This review is about item#05524443.
Individual DIY
5
From Japan
On 2016-04-14 23:26:27
Is a product function satisfactory.
This review is about item#05524443.
Fixed bearing
5
From Japan
On 2016-02-15 18:16:24
Was saved There are various size. It was usable without problems.
This review is about item#05524495.
Used in the assembly of the machine
5
From Japan
On 2015-10-07 14:48:47
Without problems we can use. Since it survives cheap.
This review is about item#05524145.
Fixing of the door handle
5
From Japan
On 2015-08-28 10:13:23
Existing potato screw intended to somehow tighten with a Phillips screwdriver, but had gone loose frequently, were less able to loosen from the exchange to this screw
This review is about item#05524267.
For your hobby
5
From Japan
On 2015-07-24 15:16:48
Finished dimension was also well fastened to the smooth completion.
This review is about item#05524197.
Pulley set screw of
1
From Japan
On 2015-02-12 10:05:37
Since the depth of the hole in the hex is shallow at about 1/2 of the other things, slips and deformation is strongly strangle and 6 square hole with a wrench, incomplete tightening. If you strangle strongly it can not be used for this screw.
This review is about item#05524145.
It uses as the bis-hidden place of the bis with a handle of the hand-cranked for.
5
From Japan
On 2015-01-24 14:02:08
So also there are many delighted if there is a half of the package that you do not need so much of quantity.
This review is about item#05524337.