Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Bolts, Scm435/Black Oxide Film
  • Hex Bolts, Scm435/Black Oxide Film
  • Hex Bolts, Scm435/Black Oxide Film
  • Hex Bolts, Scm435/Black Oxide Film

Hex Bolts, Scm435/Black Oxide Film M3x5

4.54 (39)
Item.#
05524671
Mfr.#
M3x5
Package Qty.
1Pack(60PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wrench Size (mm)
2.0
Finishing Material
SCN435/black oxide film
Nominal Designation of Screw
M3
Pitch
0.5
Length (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x5
Customer Reviews
5 star 28
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Radio Control Assembly Maintenance etc
5
From Japan
On 2018-05-08 17:17:09
It is used for assembly of 1/10 radio controlled cars. I want to sharpen black appearance, Just a good size There are a lot of items I think this item is very convenient.
This review is about item#5524696.
For motorcycles
5
From Japan
On 2018-04-27 10:29:43
I am saved because the size which is not a home center is finely arranged. Shipment is also so fast that you need things! It is a feeling that (laugh) Goods are necessary enough quality.
This review is about item#5525247.
Repair of engine welding machine
5
From Japan
On 2018-02-09 08:06:41
Since the gap between the cooling fan and the scroll is small, if you are looking for a product with a low head height and high strength, this item was found. It is a place where vibrations are intense but it is safe.
This review is about item#05525107.
Machine repair
5
From Japan
On 2018-02-06 22:02:25
It was the size I wanted exactly. Quality is also very good and I am very satisfied.
This review is about item#5524942.
When maintaining the motorcycle
5
From Japan
On 2017-11-21 14:43:32
I received it immediately after the sentence arrived. I appreciate quick response.
This review is about item#5525292.
Racing cart maintenance
5
From Japan
On 2017-11-16 01:39:26
Cost performance is high. The material seems to have no problem.
This review is about item#05525335.
Wheelchair parts replacement
5
From Japan
On 2017-03-10 09:34:18
We can help purchasing parts that are hard to find in the neighborhood.
This review is about item#23441504.
Used for fixing cars and indoor panels
4
From Japan
On 2017-02-10 16:20:43
Although it looks good, I think that it is even better if there is a stainless steel type.
This review is about item#5524933.
Screw replacement
3
From Japan
On 2017-02-08 17:00:12
Although I purchased M3x5 and M3x6 apparently it seems that OEM procurement has changed. Package contains a vinyl package with no description such as KONOE or JAPAN. Measured with calipers of Mitutoyo The head diameter made by KONOE was 5.35 mm, but this time it was a low profile type with a head diameter of 5.5 mm for M3 x 5 delivery. Things of M 3 x 6 were close to KONOE, but environments that can not be used will be available if the size is large up to this point. Originally it is quite fatal to say that head diameters are different by the same series etc. It is out of the question. If the product itself changes due to specification change, you should discontinue it once and replace the model number with a new one. Since it is impossible to purchase with confidence because it can not be confirmed whether it is the same product as it is, it should be rectified immediately.
This review is about item#5524671.
maintenance
5
From Japan
On 2016-12-02 00:03:35
It is inexpensive or the quality looks good and I am satisfied. I also want to purchase next time
This review is about item#5524705.