Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolts, Scm435/Black Oxide Film
  • Hex Bolts, Scm435/Black Oxide Film
  • Hex Bolts, Scm435/Black Oxide Film

Hex Bolts, Scm435/Black Oxide Film M8x20

4.45 (33)
Item.#
05525317
Mfr.#
M8x20
Package Qty.
1Pack(27PC)
Ship pack of
1
9.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Wrench Size (mm)
5.0
Finishing Material
SCN435/black oxide film
Dimensions (Designation d x Length L)(mm)
M8x20
Pitch
1.25
Length (mm)
20
Customer Reviews
5 star 22
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Wheelchair parts replacement
5
From Japan
On 2017-03-10 09:34:18
It survives can buy the parts can not be found easily in the neighborhood.
This review is about item#23441504.
Car, used in a room of the panel fixing
4
From Japan
On 2017-02-10 16:20:43
It looks good, but I think that even more good if there is a stainless steel type.
This review is about item#5524933.
Replacement of the screw
3
From Japan
On 2017-02-08 17:00:12
M3x5 and I purchased the M3x6 I apparently OEM procurement has changed. Is described such KONOE and JAPAN has become a no plastic package containing the package. KONOE made head size of the place that was measured with calipers Mitutoyo was 5.35mm But low-profile type of head diameter 5.5mm of this time of delivery of goods worth M3x5. Those of the M3x6 is did those close to made KONOE comes out environment can not be used with the larger size so far. First place that head size is this just different, etc. in the same series is pretty fatal out of the question. Model number to once Discontinued If the product itself is change in the specification change also will be replaced with new ones. Since you can not be sure that the same product and is the current situation is increasingly buy with confidence because it does not take should be corrected immediately.
This review is about item#5524671.
maintenance
5
From Japan
On 2016-12-02 00:03:35
Low cost is whether the quality is also a looks good I am satisfied. Also I want to buy next time
This review is about item#5524705.
assembly
5
From Japan
On 2016-05-26 14:34:30
Quality it was good.
This review is about item#05525064.
Mechanical installation work
3
From Japan
On 2016-03-07 16:40:34
it is normal.
This review is about item#05525475.
For each part fixed
2
From Japan
On 2016-02-24 14:55:45
The same goods have recently purchased, rust (lubricant) is not coated.
This review is about item#05525046.
attachment
5
From Japan
On 2016-02-10 08:07:11
But is satisfied, the durability of the outdoor'd say probably not.
This review is about item#05524967.
Required screw of flower-cutting scissors.
5
From Japan
On 2015-08-08 07:38:07
I use it as a necessary thread replacement for flower-cutting scissors, I am engaging in cutting-edge sharpening We insist on floral market but I go to sharp but it is often necessary to replace the scissors of flower scissors It is finally possible to work safely We are pleased, the manufacturer sells I am very pleased. Thank you very much.
This review is about item#05525152.
Bolt tightening
5
From Japan
On 2015-02-17 16:22:41
It can be used normally. When I bought it a couple of years ago, I have a memory that I got a lot more in a sense.
This review is about item#05524994.