Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M3x8

4.61 (59)
Item.#
05525651
Mfr.#
M3x8
Package Qty.
1Pack(65PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Wrench Size (mm)
2.0
Finishing Material
SCN435/black oxide coating
Type
All screws
Customer Reviews
5 star 45
4 star 8
3 star 3
2 star 3
1 star 0
Review Rating: 4.61
59 Customer Reviews
The reviews are automatic translation.
Air gun, parts for Toy gun
5
From Japan
On 2017-11-30 18:15:28
Exterior parts of the air gun have a lot of hexagon countersunk screws, but I ordered it because I do not see it at home centers etc.
Machine maintenance
5
From Japan
On 2017-11-25 13:16:20
It suddenly became necessary, arrived immediately after ordering, it was in time. Thank you very much.
This review is about item#5526263.
Racing cart maintenance
5
From Japan
On 2017-11-16 01:41:50
Material seems to be problematic, I will continue to ask and continue from now on.
This review is about item#05526281.
Product assembly
4
From Japan
On 2017-10-02 16:07:30
It was a thing I wanted, but black juice covered with oil got in my hands. Is there no choice to prevent oxidation? What? 1 Although I wiped it while assembling it, it is quite troublesome work. I arrived early and it was saved because it was a product I could not find in the store!
This review is about item#5525773.
maintenance
5
From Japan
On 2017-05-25 16:49:33
It is cheap because it is a screw to be exchanged regularly, I am saved, I will also use it next time
This review is about item#5525633.
Mold assembly
2
From Japan
On 2017-05-02 14:49:02
It was not possible to actually use it because there was no dimensional representation of the dish part thickness. When I look for another web site again, since there was dimensions as part k, it is saved if Monotaro is allowed to put as much dimension as possible.
This review is about item#5526491.
Assembly of processed products
5
From Japan
On 2017-04-14 15:34:07
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#5526114.
To install AC inlet
5
From Japan
On 2017-03-06 15:07:09
I use it when fixing the AC inlet to the case when making audio equipment. Matte black is also astringent.
This review is about item#5525667.
For assembly
3
From Japan
On 2017-02-23 14:52:03
I ordered it by mistake as M5 size. ·····
This review is about item#5525746.
Machine maintenance
4
From Japan
On 2017-01-23 09:20:36
It was a special bolt, but thanks to the shipment on the day it was saved because we could shorten the maintenance time.
This review is about item#5526017.