Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M3x12

4.59 (61)
Package Qty.
Ship pack of
7.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
Screw Type
Hexagon bolt with a hole
Length (mm)
Dimensions (Designation d x Length L)(mm)
Wrench Size (mm)
Finishing Material
SCN435/black oxide film
All screws
Customer Reviews
5 star 46
4 star 8
3 star 4
2 star 3
1 star 0
Review Rating: 4.59
61 Customer Reviews
The reviews are automatic translation.
Bolt removal of steel frame
From Japan
On 2018-02-16 18:35:22
There is only a small amount in the home center, I use it to use about 30. So I have to buy two bags, it will remain as inventory. I want you to add 500 in the small box to the lineup.
This review is about item#5526281.
For mounting metal fittings
From Japan
On 2018-01-23 17:57:38
Since I did not have anything of this size and color in the home center, I bought it. It was not exhausted at all, but it could be used without problems.
This review is about item#5525807.
Air gun, parts for Toy gun
From Japan
On 2017-11-30 18:15:28
Exterior parts of the air gun have a lot of hexagon countersunk screws, but I ordered it because I do not see it at home centers etc.
Machine maintenance
From Japan
On 2017-11-25 13:16:20
It suddenly became necessary, arrived immediately after ordering, it was in time. Thank you very much.
This review is about item#5526263.
Racing cart maintenance
From Japan
On 2017-11-16 01:41:50
Material seems to be problematic, I will continue to ask and continue from now on.
This review is about item#05526281.
Product assembly
From Japan
On 2017-10-02 16:07:30
It was a thing I wanted, but black juice covered with oil got in my hands. Is there no choice to prevent oxidation? What? 1 Although I wiped it while assembling it, it is quite troublesome work. I arrived early and it was saved because it was a product I could not find in the store!
This review is about item#5525773.
From Japan
On 2017-05-25 16:49:33
It is cheap because it is a screw to be exchanged regularly, I am saved, I will also use it next time
This review is about item#5525633.
Mold assembly
From Japan
On 2017-05-02 14:49:02
It was not possible to actually use it because there was no dimensional representation of the dish part thickness. When I look for another web site again, since there was dimensions as part k, it is saved if Monotaro is allowed to put as much dimension as possible.
This review is about item#5526491.
Assembly of processed products
From Japan
On 2017-04-14 15:34:07
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#5526114.
To install AC inlet
From Japan
On 2017-03-06 15:07:09
I use it when fixing the AC inlet to the case when making audio equipment. Matte black is also astringent.
This review is about item#5525667.