Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M4x35

4.63 (51)
Item.#
05525886
Mfr.#
M4x35
Package Qty.
1Pack(40PC)
Ship pack of
1
8.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x35
Wrench Size (mm)
2.5
Finishing Material
SCM435/blackoxidefilm
Type
Full Thread
Screw Type
Hexagon socket head cap screw
Pitch
0.7
Length (mm)
35
Nominal Designation of Screw
M4
Customer Reviews
5 star 39
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 4.63
51 Customer Reviews
The reviews are automatic translation.
組み付け用
3
From Japan
On 2017-02-23 14:52:03
M5サイズと間違えて注文してしまった。・・・・・・・
This review is about item#5525746.
Maintenance of machinery
4
From Japan
On 2017-01-23 09:20:36
It was a special bolt, but was saved can reduce maintenance time thanks to the shipment on the day.
This review is about item#5526017.
Using the car's number bolt
5
From Japan
On 2016-10-28 22:27:47
Car number bolt there is a risk of many electrolytic corrosion those of stainless steel. Iron, black, hexagonal, shall meet the dish and the condition was finally found and quite without. The dish was a need to do it is to put a washer color of anodized aluminum. Because it contains a lot number can be replaced each time the corrosion.
This review is about item#5526114.
Work maintenance
5
From Japan
On 2016-07-08 10:38:23
It was a good commodity.
This review is about item#05526026.
Bolt replacement
5
From Japan
On 2016-06-30 19:05:31
I buy because I wanted to change to a new article on when to replace the handle on the market goods. This hand I think that easy to buy and there is selling roses.
This review is about item#05525931.
Conclusion of the part you want to reduce the screw head
5
From Japan
On 2016-06-22 19:29:47
Tension of the screw also strong, can be firmly concluded.
This review is about item#05525721.
It was purchased for repair.
4
From Japan
On 2016-06-03 13:02:29
There is no problem in the quality manner. However, I think the price fixed gram selling 100 pieces if possible because it is sold under the (box) If selling is good and can determine the price (per piece) (useful).
This review is about item#05525791.
For assembly
5
From Japan
On 2016-05-09 18:36:18
no problem
This review is about item#05525956.
assembly
5
From Japan
On 2016-03-09 21:34:27
Consent cheap unit price
This review is about item#05525667.
Fixed parts
5
From Japan
On 2016-02-08 17:17:01
Cheap and is welcome.
This review is about item#05525965.