Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread

A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread M8x50

5.00 (1)
Item.#
05526333
Mfr.#
M8x50
Package Qty.
1Pack(17PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolt with a hole
Screw Designation Dimension
M8
Finishing Material
SCN435/black oxide film
Type
Half-screw
Wrench Size (mm)
5.0
Pitch
1.25
Length (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing go-cart product
5
From Japan
On 2013-02-13 14:20:41
The price is cheap but the goods are solid and affordable.
This review is about item#05526351.