Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M10x20

4.64 (53)
Item.#
05526394
Mfr.#
M10x20
Package Qty.
1Pack(19PC)
Ship pack of
1
8.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M10
Screw Type
Hexagon bolt with a hole
Pitch
1.5
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M10x20
Wrench Size (mm)
6.0
Finishing Material
SCN435/black oxide film
Type
All screws
Customer Reviews
5 star 41
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 4.64
53 Customer Reviews
The reviews are automatic translation.
加工製品の組み付け
5
From Japan
On 2017-04-14 15:34:07
製品組み付けや、キット商品の添付部品として全く問題なく使用しています。
This review is about item#5526114.
The installation of the AC inlet
5
From Japan
On 2017-03-06 15:07:09
The AC inlet on the case at the time of manufacture of audio equipment I use when fixed. Matt black is also bitter.
This review is about item#5525667.
For assembling
3
From Japan
On 2017-02-23 14:52:03
I had ordered M5 by mistake with the size. .......
This review is about item#5525746.
Maintenance of machinery
4
From Japan
On 2017-01-23 09:20:36
It was a special bolt, but was saved can reduce maintenance time thanks to the shipment on the day.
This review is about item#5526017.
Using the car's number bolt
5
From Japan
On 2016-10-28 22:27:47
Car number bolt there is a risk of many electrolytic corrosion those of stainless steel. Iron, black, hexagonal, shall meet the dish and the condition was finally found and quite without. The dish was a need to do it is to put a washer color of anodized aluminum. Because it contains a lot number can be replaced each time the corrosion.
This review is about item#5526114.
Work maintenance
5
From Japan
On 2016-07-08 10:38:23
It was a good commodity.
This review is about item#05526026.
Bolt replacement
5
From Japan
On 2016-06-30 19:05:31
I buy because I wanted to change to a new article on when to replace the handle on the market goods. This hand I think that easy to buy and there is selling roses.
This review is about item#05525931.
Conclusion of the part you want to reduce the screw head
5
From Japan
On 2016-06-22 19:29:47
Tension of the screw also strong, can be firmly concluded.
This review is about item#05525721.
It was purchased for repair.
4
From Japan
On 2016-06-03 13:02:29
There is no problem in the quality manner. However, I think the price fixed gram selling 100 pieces if possible because it is sold under the (box) If selling is good and can determine the price (per piece) (useful).
This review is about item#05525791.
For assembly
5
From Japan
On 2016-05-09 18:36:18
no problem
This review is about item#05525956.