Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread
  • A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread

A Flat Hex Bolts, Scm435/Black Oxide Film) Semi- Screw Thread M10x60

5.00 (1)
Item.#
05526482
Mfr.#
M10x60
Package Qty.
1Pack(9PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Half screw
Wrench Size (mm)
6
Pitch
1.5
Length (mm)
60
Screw Type
Hexagon socket head cap screw
Screw Designation Dimension
M10
Finishing Material
SCM435/blackoxidefilm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing go-cart product
5
From Japan
On 2013-02-13 14:20:41
The price is cheap but the goods are solid and affordable.
This review is about item#05526351.