Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film

Hex Button Bolts, Scm435/Black Oxide Film M3x8

4.68 (28)
Item.#
05526604
Mfr.#
M3x8
Package Qty.
1Pack(80PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Hardness HRC
34 - 38
Pitch
0.5
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Wrench Size (mm)
2.0
Finishing Material
SCM435 / UNICHROME
Customer Reviews
5 star 20
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Food processing machine cover plate mounting
5
From Japan
On 2018-04-23 15:51:36
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque.
This review is about item#5527207.
MDF, used for working with acrylic
5
From Japan
On 2018-03-14 15:02:23
There is no problem in price or performance. It is the second purchase.
This review is about item#5526647.
To replace the screws of DAO CON
5
From Japan
On 2017-08-29 22:08:12
I replaced it because the screw I used so far rusted. Because it is stainless steel it will not rust. It was good.
This review is about item#5526814.
maintenance
3
From Japan
On 2017-08-08 19:06:51
It is helpful to buy it cheaply, I want to use it next time, but I will try durability
This review is about item#5526604.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:13:13
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5527146.
Motorcycle maintenance
4
From Japan
On 2017-03-25 19:05:30
It is cheap and good, but chrome plating is also the best. Please come line
This review is about item#5526866.
For motorcycle maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
At the time of custom, we are using "polishing the head" to the place where strength can be adapted. For that reason it is troublesome to arrange various lengths so 65L is cut to the appropriate length each time purchase is used.
This review is about item#05527295.
Koukann
5
From Japan
On 2016-03-09 20:14:36
Iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with high quality.
This review is about item#05526902.