Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film

Hex Button Bolts, Scm435/Black Oxide Film M3x12

4.67 (27)
Item.#
05526622
Mfr.#
M3x12
Package Qty.
1Pack(80PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
12
Dimensions (Designation d x Length L)(mm)
M3x12
Wrench Size (mm)
2.0
Finishing Material
SCM435 / UNICHROME
Nominal Designation of Screw
M3
Hardness HRC
34 - 38
Pitch
0.5
Customer Reviews
5 star 19
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
MDF, used for working with acrylic
5
From Japan
On 2018-03-14 15:02:23
There is no problem in price or performance. It is the second purchase.
This review is about item#5526647.
To replace the screws of DAO CON
5
From Japan
On 2017-08-29 22:08:12
I replaced it because the screw I used so far rusted. Because it is stainless steel it will not rust. It was good.
This review is about item#5526814.
maintenance
3
From Japan
On 2017-08-08 19:06:51
It is helpful to buy it cheaply, I want to use it next time, but I will try durability
This review is about item#5526604.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:13:13
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5527146.
Motorcycle maintenance
4
From Japan
On 2017-03-25 19:05:30
It is cheap and good, but chrome plating is also the best. Please come line
This review is about item#5526866.
For motorcycle maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
At the time of custom, we are using "polishing the head" to the place where strength can be adapted. For that reason it is troublesome to arrange various lengths so 65L is cut to the appropriate length each time purchase is used.
This review is about item#05527295.
Koukann
5
From Japan
On 2016-03-09 20:14:36
Iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with high quality.
This review is about item#05526902.
Motorcycle parts fixed
5
From Japan
On 2015-02-12 22:06:00
I can use it without problems. I am satisfied.
This review is about item#05526796.