Buy more than* S$200* and get FREE SHIPPING

  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film

Hex Button Bolts, Scm435/Black Oxide Film M6x10

4.71 (24)
Item.#
05527024
Mfr.#
M6x10
Package Qty.
1Pack(60PC)
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
34 - 38
Pitch
1
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M6x10
Wrench Size (mm)
4.0
Finishing Material
SCM435 / UNICHROME
Nominal Designation of Screw
M6
Customer Reviews
5 star 17
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Used as a locker room seismic retrofit connecting bolt nut member
5
From Japan
On 2017-04-01 10:13:13
Such as failure screwing zero, it was Hakadori work with good quality of products.
This review is about item#5527146.
Bike maintenance
4
From Japan
On 2017-03-25 19:05:30
Cheap and good, but it is best if there is also chrome-plated. Come Please lineup
This review is about item#5526866.
On bike maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
To the custom at the time, the place can be strength fit are using to "polish the head". Therefore align a variety of length has been cut to the appropriate length each time buy 65L so troublesome use.
This review is about item#05527295.
koukann
5
From Japan
On 2016-03-09 20:14:36
iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with the high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with the high quality.
This review is about item#05526902.
Motorcycle Parts fixed
5
From Japan
On 2015-02-12 22:06:00
You can use without problems. We are satisfied.
This review is about item#05526796.
Use the parts mounting of car
5
From Japan
On 2014-10-13 17:37:40
Good thing.
This review is about item#05527024.
Unicycle
5
From Japan
On 2014-09-25 13:12:24
I use a unicycle Hawk end bolt. Than stainless Cheap hard Not licked, is good gloss have also been plated.
This review is about item#05527164.
Engagement of the brake system parts
4
From Japan
On 2014-08-20 12:17:37
For strength, contact the manufacturer MIC pack · SCM material without plating 12.9 equivalent Plating finish of SCM material is 10.9 equivalent I had been taught that.
This review is about item#05527085.