Buy more than* S$200* and get FREE SHIPPING

  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film

Hex Button Bolts, Scm435/Black Oxide Film M6x25

4.71 (24)
Item.#
05527103
Mfr.#
M6x25
Package Qty.
1Pack(45PC)
Ship pack of
1
10.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SCM435 / UNICHROME
Nominal Designation of Screw
M6
Hardness HRC
34 - 38
Pitch
1
Length (mm)
25
Dimensions (Designation d x Length L)(mm)
M6x25
Wrench Size (mm)
4.0
Customer Reviews
5 star 17
4 star 7
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:13:13
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5527146.
Motorcycle maintenance
4
From Japan
On 2017-03-25 19:05:30
It is cheap and good, but chrome plating is also the best. Please come line
This review is about item#5526866.
For motorcycle maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
At the time of custom, we are using "polishing the head" to the place where strength can be adapted. For that reason it is troublesome to arrange various lengths so 65L is cut to the appropriate length each time purchase is used.
This review is about item#05527295.
Koukann
5
From Japan
On 2016-03-09 20:14:36
Iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with high quality.
This review is about item#05526902.
Motorcycle parts fixed
5
From Japan
On 2015-02-12 22:06:00
I can use it without problems. I am satisfied.
This review is about item#05526796.
Used for mounting car parts
5
From Japan
On 2014-10-13 17:37:40
It is a good one.
This review is about item#05527024.
A unicycle
5
From Japan
On 2014-09-25 13:12:24
I use it for a unicycle hawk end bolt. It is cheaper than stainless steel, it does not lick, it is plated, and the gloss is good.
This review is about item#05527164.
Conclusion of brake system parts
4
From Japan
On 2014-08-20 12:17:37
Regarding strength, if you contact the manufacturer, MIC pack · SCM material without plating is equivalent to 12.9 · SCM material with plating finish is taught to be 10.9 or so equivalent.
This review is about item#05527085.