Buy more than* S$200* and get FREE SHIPPING

  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film
  • Hex Button Bolts, Scm435/Black Oxide Film

Hex Button Bolts, Scm435/Black Oxide Film M8x30

4.73 (22)
Item.#
05527252
Mfr.#
M8x30
Package Qty.
1Pack(21PC)
Ship pack of
1
10.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
30
Dimensions (Designation d x Length L)(mm)
M8x30
Wrench Size (mm)
5.0
Finishing Material
SCM435 / UNICHROME
Nominal Designation of Screw
M8
Hardness HRC
34 - 38
Pitch
1.25
Customer Reviews
5 star 16
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
On bike maintenance and custom
5
From Japan
On 2016-11-01 07:37:10
To the custom at the time, the place can be strength fit are using to "polish the head". Therefore align a variety of length has been cut to the appropriate length each time buy 65L so troublesome use.
This review is about item#05527295.
koukann
5
From Japan
On 2016-03-09 20:14:36
iiyo
This review is about item#05527137.
various
5
From Japan
On 2015-09-10 15:22:03
We are satisfied with the high quality.
This review is about item#05526902.
various
5
From Japan
On 2015-09-10 15:21:40
We are satisfied with the high quality.
This review is about item#05526902.
Motorcycle Parts fixed
5
From Japan
On 2015-02-12 22:06:00
You can use without problems. We are satisfied.
This review is about item#05526796.
Use the parts mounting of car
5
From Japan
On 2014-10-13 17:37:40
Good thing.
This review is about item#05527024.
Unicycle
5
From Japan
On 2014-09-25 13:12:24
I use a unicycle Hawk end bolt. Than stainless Cheap hard Not licked, is good gloss have also been plated.
This review is about item#05527164.
Engagement of the brake system parts
4
From Japan
On 2014-08-20 12:17:37
For strength, contact the manufacturer MIC pack · SCM material without plating 12.9 equivalent Plating finish of SCM material is 10.9 equivalent I had been taught that.
This review is about item#05527085.
Use the drum fixation of large washing machine body
5
From Japan
On 2012-07-07 18:20:09
Since the head is round goods of washing Hikkakarai
This review is about item#05527356.
Vehicle maintenance, fabrication
4
From Japan
On 2012-07-04 21:59:17
Compared to stainless steel, is a wrench hole is easy to use hard to lick durable. With anti-corrosion plated with SCM435 material, although the case of outdoor use is welcome to rust measures, we want strength ○○ worth of information if possible. When the point is there is no intensity information of the bolt, the upper limit of the tightening torque, After all entered into force can not be determined. Strength, the material, because the surface treatment is important and basic information at the time of the screw selection, I think that this is the opportunity of product selection increases in your company and certain. We look forward to the future of information rich. Since the product itself is excellent in cost performance, but we plan to use in the future.
This review is about item#05527243.