Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M3x6

4.33 (27)
Item.#
05527453
Mfr.#
M3x6
Package Qty.
1Pack(80PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolt with a hole
Pitch
0.5
Length (mm)
6
Nominal Designation of Screw
M3
Wrench Size (mm)
2.0
Finishing Material
SCM435 / UNICHROME
Type
All screws
Dimensions (Designation d x Length L)(mm)
M3x6
Customer Reviews
5 star 18
4 star 5
3 star 0
2 star 3
1 star 1
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-03-25 00:26:51
The quantity may be in multiples. It is cheap and very helpful. No problem!
This review is about item#05528004.
maintenance
5
From Japan
On 2018-01-26 23:02:46
I regularly use it for replacement, as well as cheap and well-known manufacturer products will be purchased next time as well
This review is about item#5527471.
Installation of motorcycle parts
5
From Japan
On 2018-01-26 15:32:43
Quality is not a problem well. The price is also cheap so it is useful.
This review is about item#5528135.
Used when mounting resin on conveyor
2
From Japan
On 2017-12-24 11:54:11
1. It was functional enough, but it was still good if there was black dye. I can not order the necessary quantity, I bought one pack from another company.
This review is about item#5527575.
Product assembly
5
From Japan
On 2017-10-02 16:09:45
As it is Unirome, it is a bit bluish as expected. I wanted silver like stain, but purchase also here because unit price is too different! It is cheap and it is saved because it is not easy to sell at home center ☆
This review is about item#5527584.
maintenance
4
From Japan
On 2017-07-14 15:52:33
I think that it is performance that is nothing different from competitors' products, we will also purchase next time
This review is about item#5527462.
Automobile repair time
5
From Japan
On 2017-02-25 20:56:04
It was cheap and saved. There was no problem at all in quality.
This review is about item#5528171.
Concluding parts
5
From Japan
On 2016-11-12 08:43:45
Since it is a flat head screw, the screw head does not come in and the part and the screw head do not interfere, so it is handy.
This review is about item#05527471.
For tightening the circular saw
5
From Japan
On 2016-11-05 21:12:03
The feeling of use of the installation was as expected and good.
This review is about item#5527977.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:17:11
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#5528187.