Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M3x12

4.25 (24)
Item.#
05527487
Mfr.#
M3x12
Package Qty.
1Pack(80PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
All screws
Dimensions (Designation d x Length L)(mm)
M3x12
Wrench Size (mm)
2.0
Finishing Material
SCM435 / UNICHROME
Nominal Designation of Screw
M3
Screw Type
Hexagon bolt with a hole
Pitch
0.5
Length (mm)
12
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 3
1 star 1
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
Used when mounting resin on conveyor
2
From Japan
On 2017-12-24 11:54:11
1. It was functional enough, but it was still good if there was black dye. I can not order the necessary quantity, I bought one pack from another company.
This review is about item#5527575.
Product assembly
5
From Japan
On 2017-10-02 16:09:45
As it is Unirome, it is a bit bluish as expected. I wanted silver like stain, but purchase also here because unit price is too different! It is cheap and it is saved because it is not easy to sell at home center ☆
This review is about item#5527584.
maintenance
4
From Japan
On 2017-07-14 15:52:33
I think that it is performance that is nothing different from competitors' products, we will also purchase next time
This review is about item#5527462.
Automobile repair time
5
From Japan
On 2017-02-25 20:56:04
It was cheap and saved. There was no problem at all in quality.
This review is about item#5528171.
Concluding parts
5
From Japan
On 2016-11-12 08:43:45
Since it is a flat head screw, the screw head does not come in and the part and the screw head do not interfere, so it is handy.
This review is about item#05527471.
For tightening the circular saw
5
From Japan
On 2016-11-05 21:12:03
The feeling of use of the installation was as expected and good.
This review is about item#5527977.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:17:11
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#5528187.
For strangulation
2
From Japan
On 2016-03-30 09:30:44
expensive
This review is about item#05528266.
Koukann
5
From Japan
On 2016-03-09 20:02:20
Iiyo
This review is about item#05528092.
Motorcycle Restore Other
5
From Japan
On 2016-01-15 16:05:37
I normally use it without problems. M6, M8 I often have sizes that I often use and those that have the longest length (cut and used).
This review is about item#05528074.