Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M3x15

4.35 (23)
Item.#
05527505
Mfr.#
M3x15
Package Qty.
1Pack(75PC)
Ship pack of
1
9.94 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Screw Type
A bolt with a hexagon socket
Pitch
0.5
Length (mm)
15
Nominal Designation of Screw
M3
Wrench Size (mm)
2.0
Finishing Material
SCM435 / UNICHROME
Type
All screws
Dimensions (Designation d x Length L)(mm)
M3x15
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 2
1 star 1
Review Rating: 4.35
23 Customer Reviews
The reviews are automatic translation.
Product assembly
5
From Japan
On 2017-10-02 16:09:45
As it is Unirome, it is a bit bluish as expected. I wanted silver like stain, but purchase also here because unit price is too different! It is cheap and it is saved because it is not easy to sell at home center ☆
This review is about item#5527584.
maintenance
4
From Japan
On 2017-07-14 15:52:33
I think that it is performance that is nothing different from competitors' products, we will also purchase next time
This review is about item#5527462.
Automobile repair time
5
From Japan
On 2017-02-25 20:56:04
It was cheap and saved. There was no problem at all in quality.
This review is about item#5528171.
Concluding parts
5
From Japan
On 2016-11-12 08:43:45
Since it is a flat head screw, the screw head does not come in and the part and the screw head do not interfere, so it is handy.
This review is about item#05527471.
For tightening the circular saw
5
From Japan
On 2016-11-05 21:12:03
The feeling of use of the installation was as expected and good.
This review is about item#5527977.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:17:11
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#5528187.
For strangulation
2
From Japan
On 2016-03-30 09:30:44
expensive
This review is about item#05528266.
Koukann
5
From Japan
On 2016-03-09 20:02:20
Iiyo
This review is about item#05528092.
Motorcycle Restore Other
5
From Japan
On 2016-01-15 16:05:37
I normally use it without problems. M6, M8 I often have sizes that I often use and those that have the longest length (cut and used).
This review is about item#05528074.
Tightening work
5
From Japan
On 2015-11-05 16:13:08
It is quite useful without the hexagonal plate screws
This review is about item#05528031.