Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M6x10

4.30 (20)
Item.#
05527916
Mfr.#
M6x10
Package Qty.
1Pack(65PC)
Ship pack of
1
10.44 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Finishing Material
SCM435 / UNICHROME
Type
All screws
Dimensions (Designation d x Length L)(mm)
M6x10
Wrench Size (mm)
4.0
Length (mm)
10
Nominal Designation of Screw
M6
Screw Type
A bolt with a hexagon socket
Pitch
1
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
Conclusion of the parts
5
From Japan
On 2016-11-12 08:43:45
Since the dish screw, not out screw head, because there is never part and the screw head is interference, which come in handy.
This review is about item#05527471.
For clamping of circular saw
5
From Japan
On 2016-11-05 21:12:03
Feeling of attachment was good as expected.
This review is about item#5527977.
Bike maintenance
4
From Japan
On 2016-08-18 17:17:11
Since there is no type will be saved in the Toka home improvement.
This review is about item#5528187.
For strangled thing
2
From Japan
On 2016-03-30 09:30:44
expensive
This review is about item#05528266.
koukann
5
From Japan
On 2016-03-09 20:02:20
iiyo
This review is about item#05528092.
Bike restore other
5
From Japan
On 2016-01-15 16:05:37
Without problems we are using normally. Are standing those of M6, M8 frequently used size and the longest (use by cutting).
This review is about item#05528074.
Tightening
5
From Japan
On 2015-11-05 16:13:08
It survives without quite hexagonal countersunk screw
This review is about item#05528031.
Civil engineering, repair of construction machinery and agricultural machinery
5
From Japan
On 2015-09-23 15:52:27
Ease of use is very good very satisfied. Strength is also alright, plating is also pretty good. This time, we have the wrong dimensions of length. It was good is a little short. The longer, but it is to live if Tsumere.
This review is about item#05528153.
Upgrading
5
From Japan
On 2014-12-28 19:24:16
I think that's a good quality.
This review is about item#05528047.
Mounting of the guard (cover)
5
From Japan
On 2013-04-16 14:25:10
I was in Uni-chrome consider the price and quantity, but it is welcome and is also the same price those of trivalent chromate (white). Part accuracy thereof include without problems, is a level that does not care to frequently exchange in the corrosion resistance is also us. I thought it was nice to have a large pack sold a little more volume.
This review is about item#05528135.