Buy more than* S$200* and get FREE SHIPPING

  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film
  • A Flat Hex Bolts, Scm435/Black Oxide Film

A Flat Hex Bolts, Scm435/Black Oxide Film M6x30

4.33 (21)
Item.#
05528031
Mfr.#
M6x30
Package Qty.
1Pack(40PC)
Ship pack of
1
10.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Screw Type
A bolt with a hexagon socket
Pitch
1
Length (mm)
30
Dimensions (Designation d x Length L)(mm)
M6 x 30
Wrench Size (mm)
4.0
Finishing Material
SCM435 / UNICHROME
Type
All screws
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
Automobile repair time
5
From Japan
On 2017-02-25 20:56:04
It was cheap and saved. There was no problem at all in quality.
This review is about item#5528171.
Concluding parts
5
From Japan
On 2016-11-12 08:43:45
Since it is a flat head screw, the screw head does not come in and the part and the screw head do not interfere, so it is handy.
This review is about item#05527471.
For tightening the circular saw
5
From Japan
On 2016-11-05 21:12:03
The feeling of use of the installation was as expected and good.
This review is about item#5527977.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:17:11
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#5528187.
For strangulation
2
From Japan
On 2016-03-30 09:30:44
expensive
This review is about item#05528266.
Koukann
5
From Japan
On 2016-03-09 20:02:20
Iiyo
This review is about item#05528092.
Motorcycle Restore Other
5
From Japan
On 2016-01-15 16:05:37
I normally use it without problems. M6, M8 I often have sizes that I often use and those that have the longest length (cut and used).
This review is about item#05528074.
Tightening work
5
From Japan
On 2015-11-05 16:13:08
It is quite useful without the hexagonal plate screws
This review is about item#05528031.
Repair of civil engineering, construction machinery and agricultural machinery
5
From Japan
On 2015-09-23 15:52:27
Usability is very good very satisfied. Strength is perfect, plating is also so so. This time, I misunderstood the length dimension. A little shorter was good. If it is long, it is enough to pack it.
This review is about item#05528153.
Maintenance
5
From Japan
On 2014-12-28 19:24:16
I think that it is of sufficient quality.
This review is about item#05528047.