Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt
  • Hex Socket Flat Head Bolt
  • Hex Socket Flat Head Bolt

Hex Socket Flat Head Bolt M8x50

5.00 (1)
Item.#
05528232
Mfr.#
M8x50
Package Qty.
1Pack(15PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SCM435 / Uni-chrome
Wrench Size (mm)
5.0
Dimensions (Designation d x Length L)(mm)
M8x50
Type
Half screw
Thread Pitch (mm)
1.25
Screw Type
Hexagon socket head bolt
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when fastening the casters when making dolly.
5
From Japan
On 2017-03-12 16:00:54
I wanted a long screw, so it was just right because there was a good length.
This review is about item#5528196.