Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SL Nut, Iron Uni Chrome
  • SL Nut, Iron Uni Chrome
  • SL Nut, Iron Uni Chrome
  • SL Nut, Iron Uni Chrome
  • SL Nut, Iron Uni Chrome

SL Nut, Iron Uni Chrome M8

4.57 (35)
Item.#
05528424
Mfr.#
M8
Package Qty.
1Pack(19PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
6.6
Screw Designation Dimension
M8
Finishing Material
Iron / Unichrome
Dimension d (mm)
M8
Pitch
1.25
Customer Reviews
5 star 27
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.57
35 Customer Reviews
The reviews are automatic translation.
Put the old man, used to operate part of the pick-up bicycle.
4
From Japan
On 2017-01-31 23:13:35
The last time be used, loose also very good think situation without, were also purchased this time. For use in the active part, I thought that the safety of the superior nut.
This review is about item#5528433.
Repair parts
3
From Japan
On 2016-12-27 10:26:33
Unary of Suteppubo - used to do the mounting nut, there is no problem.
This review is about item#50319631.
As nut + spring washer replacement of vibration place
5
From Japan
On 2016-08-01 16:11:16
That's where you have vibration will come loose absolutely nuts, there was pointed out than customer's. Although I saw a wide consider using the lock nut loose to try, this product will be saved inexpensive and very for a large amount of use.
This review is about item#50319647.
Stop with
1
From Japan
On 2016-05-06 11:19:59
M3,4,5 and I purchased, M3 is losing a lot, you need a unusually force to tighten too much bite the male screw. The threads will be cut, male screw not only nuts disabled reuse.
This review is about item#05528381.
Product assembly
5
From Japan
On 2015-10-28 16:16:33
As a commodity, there is no any problem. However, there is no perfect if fulfilling the box selling if you want to use a large number of quantity
This review is about item#50319631.
Maintenance of car
5
From Japan
On 2015-10-12 18:30:07
This product is, there was no trouble. For the price, the further efforts! ! !
This review is about item#05528397.
For iron plate fixed
3
From Japan
On 2015-08-20 16:26:47
So far no problem.
This review is about item#05528397.
Motorcycle maintenance
5
From Japan
On 2015-08-04 23:26:56
And we'd appreciate it if you could lower the price even a little to a lot of little more packing unit because of the high frequency of use.
This review is about item#50319631.
Use the trike
4
From Japan
On 2015-07-22 16:36:50
Bug has been purchased separately without sustained
This review is about item#05528442.
It used to drive shaft fixing
5
From Japan
On 2015-06-28 03:19:56
No loose due to vibration, very good
This review is about item#05528451.