Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut, Class 1, Brass / Nickel Plating
  • Hex Nut, Class 1, Brass / Nickel Plating
  • Hex Nut, Class 1, Brass / Nickel Plating

Hex Nut, Class 1, Brass / Nickel Plating M2

4.50 (6)
Item.#
05528485
Mfr.#
M2
Package Qty.
1Pack(390PC)
Ship pack of
1
11.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Standard
One kind
Screw Designation Dimension
M2
Thickness (mm)
1.6
Finishing Material
Nickel plating
Dimension H (mm)
1.6
Pitch
0.4
Dimensions B (mm)
4
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Concatenation of copper alloy
5
From Japan
On 2013-11-13 13:26:07
Because brass screws are not easily obtained, it is saved
This review is about item#05528521.
Fastening of heat conduction member
5
From Japan
On 2013-10-16 14:00:40
Brass nuts are not available in the middle, they are inexpensive and very helpful.
This review is about item#05528537.
Used for fixing electronic elements (LED)
2
From Japan
On 2012-09-27 09:48:13
I was looking for the same material of screws, nuts, SW, W of M2 (mm), but it was not found by MONOTARO, the others were stainless steel so much brass. I hope it will be the same material for 2 mm screws. Although this part itself was not a problem, · · ·.
This review is about item#05528485.
Used for mini SL assembly
5
From Japan
On 2011-12-08 20:29:24
It is quite possible to divide up
This review is about item#05528485.
Used for parts of the radio control helicopter.
5
From Japan
On 2011-03-11 13:11:06
I thought that there were packages of the same quantity of nuts and bolts. I think that there is a division type of bolt.
This review is about item#05528485.
Screw fixing of electronic parts
5
From Japan
On 2011-02-16 13:05:29
This M2.6 size is often not placed in a nearby home center, even if there is a small amount, it is extremely saved because the price is high.
This review is about item#05528582.