Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut, Class 1, Brass / Nickel Plating

Hex Nut, Class 1, Brass / Nickel Plating M5

4.50 (6)
Item.#
05528512
Mfr.#
M5
Package Qty.
1Pack(160PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Dimensions B (mm)
8
Dimension H (mm)
4
Pitch
0.8
Finishing Material
Nickel plating
Standard
One kind
Screw Designation Dimension
M5
Thickness (mm)
4
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Concatenation of copper alloy
5
From Japan
On 2013-11-13 13:26:07
Because brass screws are not easily obtained, it is saved
This review is about item#05528521.
Fastening of heat conduction member
5
From Japan
On 2013-10-16 14:00:40
Brass nuts are not available in the middle, they are inexpensive and very helpful.
This review is about item#05528537.
Used for fixing electronic elements (LED)
2
From Japan
On 2012-09-27 09:48:13
I was looking for the same material of screws, nuts, SW, W of M2 (mm), but it was not found by MONOTARO, the others were stainless steel so much brass. I hope it will be the same material for 2 mm screws. Although this part itself was not a problem, · · ·.
This review is about item#05528485.
Used for mini SL assembly
5
From Japan
On 2011-12-08 20:29:24
It is quite possible to divide up
This review is about item#05528485.
Used for parts of the radio control helicopter.
5
From Japan
On 2011-03-11 13:11:06
I thought that there were packages of the same quantity of nuts and bolts. I think that there is a division type of bolt.
This review is about item#05528485.
Screw fixing of electronic parts
5
From Japan
On 2011-02-16 13:05:29
This M2.6 size is often not placed in a nearby home center, even if there is a small amount, it is extremely saved because the price is high.
This review is about item#05528582.