Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut, Class 1, Brass / Nickel Plating

Hex Nut, Class 1, Brass / Nickel Plating M8

4.50 (6)
Item.#
05528537
Mfr.#
M8
Package Qty.
1Pack(40PC)
Ship pack of
1
12.43 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Standard
One kind
Screw Designation Dimension
M8
Thickness (mm)
6.6
Finishing Material
Nickel plating
Dimension H (mm)
6.6
Pitch
1.25
Dimensions B (mm)
13
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Connection of copper alloy
5
From Japan
On 2013-11-13 13:26:07
Brass screws will be saved because it does not easily fall into the hands
This review is about item#05528521.
Fixing of the heat conduction member
5
From Japan
On 2013-10-16 14:00:40
Brass nut does not enter the middle. Hand, it has been very survived inexpensive.
This review is about item#05528537.
Used to fix the electronic element (LED)
2
From Japan
On 2012-09-27 09:48:13
Screw of M2 (mm), nut, SW, but were looking for even the same material of W not find in MONOTARO, others are now so much brass in stainless steel. I hope are aligned in the same material also 2mm screws. The part itself was not particularly a problem, but ....
This review is about item#05528485.
Used to the mini-SL assembly
5
From Japan
On 2011-12-08 20:29:24
It is very fine and is able to subdivide
This review is about item#05528485.
Use in parts of the helicopter.
5
From Japan
On 2011-03-11 13:11:06
The number of nuts and bolts package of the same quantity - I thought that if there is a di. I think if there is a bolt subdivision type of.
This review is about item#05528485.
Screwing of electronic components
5
From Japan
On 2011-02-16 13:05:29
The M2.6 size is often not placed close to the hardware store, for prices are high with a small amount, even if there Very it will be saved.
This review is about item#05528582.