Buy more than* S$200* and get FREE SHIPPING

  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel

Hex Cap Nut, Stainless Steel M5

4.56 (32)
Item.#
05528616
Mfr.#
M5
Package Qty.
1Pack(34PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M5
Size
M5
Dimensions A' (mm)
6.6
Dimensions m2 (mm)
7.5 (+/-0.25)
Dimensions T2 (mm)
0.6
Dimension r (mm)
About 0.5
Pitch
0.8
Finishing Material
Stainless
Dimensions m3 (mm)
4(0-0.3)
Dimension r (mm)
About 3.5
Dimension S (mm)
8
Customer Reviews
5 star 25
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
32 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2018-04-17 17:29:28
Too many numbers, please give me half the number.
This review is about item#5528607.
It is profitable with cheap price
5
From Japan
On 2018-01-27 17:15:49
I am saved very much because the number of entries is cheap. I will use it frequently.
This review is about item#5528634.
To fix machine parts
5
From Japan
On 2018-01-07 16:48:29
There is no problem in both precision and strength of the product. Stainless steel is strong against rust and is very helpful.
This review is about item#5528616.
Machine repair
5
From Japan
On 2017-07-21 23:58:11
Combined with high tension bolt, both strength, accuracy and finish are satisfied.
This review is about item#23443114.
Grating repair
5
From Japan
On 2017-06-26 09:26:34
I purchased it for size confirmation Tens of other items will be required
This review is about item#23443114.
Keeping the fence
5
From Japan
On 2017-06-04 08:11:14
I tried to use it together with the washer to hold down the block fence. I still hold down the fence without problems.
This review is about item#05528652.
Bicycle repair
5
From Japan
On 2017-04-01 17:38:24
Satisfaction 100 with the things you purchased so far. I look forward to your continued business. I carefully examined the standards. It is perfect. Thank you very much.
This review is about item#5528625.
Caster repair of the Sutetsukesu
5
From Japan
On 2017-03-29 16:14:05
Thanks to this cap nut, I could finish the end of the bolt beautifully, it was hard to get hurt and it was saved.
This review is about item#5528607.
Protective cover after bolt cutting
4
From Japan
On 2017-02-16 06:23:18
I was worried because the catalog photo was dirty, but the actual thing is more beautiful. Because we will use seawater, we need more time.
This review is about item#05528643.
Bike (rear shock)
5
From Japan
On 2016-07-31 21:50:14
Rust resistant, clean and easy to use
This review is about item#05528643.