Buy more than* S$200* and get FREE SHIPPING

  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel
  • Hex Cap Nut, Stainless Steel

Hex Cap Nut, Stainless Steel M6

4.42 (24)
Item.#
05528625
Mfr.#
M6
Package Qty.
1Pack(30PC)
Ship pack of
1
7.02 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Size
M6
Dimensions A' (mm)
8.5
Dimensions m2 (mm)
9.5(+/-0.25)
Dimensions T2 (mm)
0.6
Dimension r (mm)
About 0.5
Pitch
1
Finishing Material
Stainless
Dimensions m3 (mm)
5(0-0.3)
Dimension r (mm)
About 4.5
Dimension S (mm)
10
Screw Designation Dimension
M6
Customer Reviews
5 star 17
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.42
24 Customer Reviews
The reviews are automatic translation.
Protective cover after bolt cutting
4
From Japan
On 2017-02-16 06:23:18
I was worried because the catalog photo was dirty, in-kind is more beautiful. It will be sea water use, it requires a little more time.
This review is about item#05528643.
Bike (rear shock)
5
From Japan
On 2016-07-31 21:50:14
Rust less likely, and easy to use clean
This review is about item#05528643.
To hide the frame of the screw
5
From Japan
On 2016-07-06 17:02:47
Easy convenient hide the bare screw
This review is about item#05528625.
Vehicle maintenance
5
From Japan
On 2016-07-01 16:50:05
Stainless steel was not close to the hardware store. Price also survives cheap.
This review is about item#05528625.
Auto Repair
5
From Japan
On 2016-05-21 22:38:18
Size is very good there in abundance.
This review is about item#05528634.
A hobby of bike, etc.
5
From Japan
On 2015-12-28 15:25:34
Near the shop, this magnitude did not sell. Mail service even when I handle it is very convenient.
This review is about item#05528616.
Castors repair of suitcase
5
From Japan
On 2015-12-03 22:27:55
Since the screw had been cut deeply than I expected, I was thankful. I am very satisfied.
This review is about item#05528607.
Changes from the plating nut of bike parts
5
From Japan
On 2015-10-13 16:27:28
Since the genuine will rust quickly in the plating, it looks bad, that the lower commercial value, in that you have this product, if you do not rust and things, appearance of the shine out of a sense of luxury, you can use in the future in a very popular want to go.
This review is about item#05528634.
fall prevention
3
From Japan
On 2015-10-05 18:39:58
Large amount was saved in the pouch is not used
This review is about item#05528607.
work
5
From Japan
On 2015-09-08 11:30:19
In the neighborhood store I am very happy because that is not available.
This review is about item#05528643.