The reviews are automatic translation.
Model making
From Japan
On 2018-04-17 17:29:28
Too many numbers, please give me half the number.
It is profitable with cheap price
From Japan
On 2018-01-27 17:15:49
I am saved very much because the number of entries is cheap. I will use it frequently.
To fix machine parts
From Japan
On 2018-01-07 16:48:29
There is no problem in both precision and strength of the product. Stainless steel is strong against rust and is very helpful.
Machine repair
From Japan
On 2017-07-21 23:58:11
Combined with high tension bolt, both strength, accuracy and finish are satisfied.
Grating repair
From Japan
On 2017-06-26 09:26:34
I purchased it for size confirmation
Tens of other items will be required
Keeping the fence
From Japan
On 2017-06-04 08:11:14
I tried to use it together with the washer to hold down the block fence. I still hold down the fence without problems.
Bicycle repair
From Japan
On 2017-04-01 17:38:24
Satisfaction 100 with the things you purchased so far. I look forward to your continued business. I carefully examined the standards. It is perfect. Thank you very much.
Caster repair of the Sutetsukesu
From Japan
On 2017-03-29 16:14:05
Thanks to this cap nut, I could finish the end of the bolt beautifully, it was hard to get hurt and it was saved.
Protective cover after bolt cutting
From Japan
On 2017-02-16 06:23:18
I was worried because the catalog photo was dirty, but the actual thing is more beautiful. Because we will use seawater, we need more time.
Bike (rear shock)
From Japan
On 2016-07-31 21:50:14
Rust resistant, clean and easy to use