Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M4

4.66 (151)
Item.#
05528713
Mfr.#
M4
Package Qty.
1Pack(105PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Stainless (SUS304)
Screw Type
Nut
Dimension H (mm)
3.2
Pitch
0.7
Dimensions B (mm)
7
Standard
1 kind
Screw Designation Dimension
M4
Customer Reviews
5 star 116
4 star 22
3 star 11
2 star 0
1 star 2
Review Rating: 4.66
151 Customer Reviews
The reviews are automatic translation.
Used to fix the nail of the management machine
5
From Japan
On 2018-06-21 16:04:37
I am expecting the merit that it is hard to rust because it is a stain material.
This review is about item#5528756.
I use it for radio production and repair.
5
From Japan
On 2018-06-12 20:12:02
It was a product as I thought. I was worried whether the optional screws would meet, but it fits perfectly and is easy to use. It was good that it was cheap.
This review is about item#5528704.
Let's assemble a water purifier
5
From Japan
On 2018-06-10 15:32:43
The Osaka soul series is nice at a reasonable price. Thank you very much.
This review is about item#5528713.
Maintenance signboard installation etc.
4
From Japan
On 2018-05-23 18:19:06
There are various sizes and types in comparison with home centers and it is handy.
This review is about item#5528722.
Garage repair
4
From Japan
On 2018-05-22 17:48:57
General outside tool available if 12 mm or 14 mm tongue outside 13 mm
This review is about item#5528747.
Used as a part of a handmade strap
3
From Japan
On 2018-05-17 15:44:56
I want products of the same standard plated. In the home center there are only about 10 units.
This review is about item#23442642.
various
5
From Japan
On 2018-05-02 05:04:42
It is a standard product, it is cheap, can be used normally, I am satisfied! !
This review is about item#10059691.
It was nice to have a lot of
5
From Japan
On 2018-04-25 16:23:09
It is usually easy to use. It was nice to have lots of.
This review is about item#5528722.
Tightening of bolts & nuts!
5
From Japan
On 2018-03-18 19:43:29
It was possible to use it without any problems. It becomes a repeat of the second floor.
This review is about item#5528765.
Fastening of electronic equipment
5
From Japan
On 2018-03-09 14:39:57
Although we are using more than 10000 total, we have zero defective products up to now. I think that things are solid. It is handy because it is cheap because it is sold in a small quantity. I plan to use it in the future.
This review is about item#10059691.