Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M6

4.70 (119)
Item.#
05528731
Mfr.#
M6
Package Qty.
1Pack(85PC)
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10
Standard
One kind
Screw Designation Dimension
M6
Material
STAINLESS (SUS304)
Screw Type
Nut
Dimension H (mm)
5
Pitch
1.0
Customer Reviews
5 star 92
4 star 18
3 star 9
2 star 0
1 star 0
Review Rating: 4.70
119 Customer Reviews
The reviews are automatic translation.
Ship fixture
5
From Japan
On 2017-09-15 14:32:07
I was in trouble because I could not get this size easily. It was saved.
This review is about item#37655396.
It is used for assembly of parts for outdoor use.
5
From Japan
On 2017-09-14 13:01:33
Stainless steel screws are advantageous to be rust resistant, but their strength is that they are softer than iron, but they are used according to the application well.
This review is about item#5528713.
Machine maintenance
3
From Japan
On 2017-08-05 18:21:27
There are things that it is cheaper to go to the screw shop something that feels cheap depending on the size. I am thinking that there is no change since it is fitted with the same stainless grade, but it will be deteriorated and durable after all. I do not think there is any problem as it will not result immediately.
This review is about item#5528704.
Mounting bracket
4
From Japan
On 2017-07-28 14:30:36
Since it is good to be able to purchase it in 100 units, please improve.
This review is about item#5528731.
For replacement of motorcycle parts
5
From Japan
On 2017-07-26 17:16:47
There are few parts where nuts are used, but genuine is almost rusted with SCM, it looks bad, thread rusted and there are many unusable parts. I exchange it with bolts but there is gloss and 304 marking is impressive and the strength is satisfied satisfactory without problems.
This review is about item#5528747.
During machine maintenance
5
From Japan
On 2017-06-20 14:45:56
It is a very satisfactory product. Additional orders are planned as necessary.
This review is about item#5528756.
Assembling the equipment
4
From Japan
On 2017-05-24 08:08:02
Although it is natural, there is no excess or deficiency as a screw. It is good to have a little more pack because it is not a continuous use.
This review is about item#5528713.
Maintenance of machinery
5
From Japan
On 2017-05-12 18:26:48
Although stainless steel cheeses are removed and reattached, galling appears and there are things that make the threads useless, but this product does not seem to worry
This review is about item#5528756.
Hex nut
5
From Japan
On 2017-05-01 17:24:46
This hexagonal nut 1 kind stainless steel was able to be used smoothly. Thank you very much.
This review is about item#5528731.
Craft fire grill production
4
From Japan
On 2017-04-30 15:25:36
Things are good but there are too many numbers and only about 40 variations
This review is about item#5528731.