Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M8

4.66 (143)
Item.#
05528747
Mfr.#
M8
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Standard
1 kind
Screw Designation Dimension
M8
Material
Stainless (SUS304)
Screw Type
Nut
Dimension H (mm)
6.6
Pitch
1.25
Dimensions B (mm)
13
Customer Reviews
5 star 111
4 star 20
3 star 10
2 star 0
1 star 2
Review Rating: 4.66
143 Customer Reviews
The reviews are automatic translation.
Tightening of bolts & nuts!
5
From Japan
On 2018-03-18 19:43:29
It was possible to use it without any problems. It becomes a repeat of the second floor.
This review is about item#5528765.
Fastening of electronic equipment
5
From Japan
On 2018-03-09 14:39:57
Although we are using more than 10000 total, we have zero defective products up to now. I think that things are solid. It is handy because it is cheap because it is sold in a small quantity. I plan to use it in the future.
This review is about item#10059691.
Fastening of indicator plate
5
From Japan
On 2018-02-28 20:42:24
I could fix firmly with no problem at all. I am satisfied.
This review is about item#5528722.
Used for prototype
5
From Japan
On 2018-02-23 08:43:47
The thing was solid, and it was possible to use it without any trouble. It's a very affordable item so I will refill it the next time as needed.
This review is about item#05528704.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:56:21
Because it is a size you often use, collectively purchase. There is no problem with quality, but it is good if you can buy fewer quantities.
This review is about item#05528731.
Used for robot assembly parts for education
5
From Japan
On 2018-02-08 15:23:38
Chamfering of the screw part is large and the execution thread part is short, but the tightness to the bolt is easy and easy to use, SUS 304 is also displayed, I think whether it is rust-proof and reliable.
This review is about item#5528704.
kumitate sagyou
5
From Japan
On 2018-02-01 18:11:19
taihenn yokatta mata onegaisimasu
This review is about item#5528774.
use
1
From Japan
On 2018-01-28 16:05:52
Although it does not relate to goods, shipping business is not at all.
This review is about item#23442642.
Maintenance change
1
From Japan
On 2018-01-28 16:02:58
It does not matter to the goods, but the delivery service is not at all.
This review is about item#23442642.
Art track production
5
From Japan
On 2018-01-17 12:01:20
It is the best in COSPA. There are also number of entries and it is very helpful when using it in large quantities. It is cheaper than the home center / material wholesaler and quality is OK.
This review is about item#5528747.