Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M12

4.65 (139)
Item.#
05528765
Mfr.#
M12
Package Qty.
1Pack(12PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
19
Standard
1 kind
Screw Designation Dimension
M12
Material
Stainless (SUS304)
Screw Type
Nut
Dimension H (mm)
10
Pitch
1.75
Customer Reviews
5 star 107
4 star 20
3 star 10
2 star 0
1 star 2
Review Rating: 4.65
139 Customer Reviews
The reviews are automatic translation.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:56:21
Because it is a size you often use, collectively purchase. There is no problem with quality, but it is good if you can buy fewer quantities.
This review is about item#05528731.
Used for robot assembly parts for education
5
From Japan
On 2018-02-08 15:23:38
Chamfering of the screw part is large and the execution thread part is short, but the tightness to the bolt is easy and easy to use, SUS 304 is also displayed, I think whether it is rust-proof and reliable.
This review is about item#5528704.
kumitate sagyou
5
From Japan
On 2018-02-01 18:11:19
taihenn yokatta mata onegaisimasu
This review is about item#5528774.
use
1
From Japan
On 2018-01-28 16:05:52
Although it does not relate to goods, shipping business is not at all.
This review is about item#23442642.
Maintenance change
1
From Japan
On 2018-01-28 16:02:58
It does not matter to the goods, but the delivery service is not at all.
This review is about item#23442642.
Art track production
5
From Japan
On 2018-01-17 12:01:20
It is the best in COSPA. There are also number of entries and it is very helpful when using it in large quantities. It is cheaper than the home center / material wholesaler and quality is OK.
This review is about item#5528747.
Motorcycle's
5
From Japan
On 2018-01-16 20:10:44
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#5528747.
Purchased as a part of the frame.
5
From Japan
On 2017-12-18 19:34:51
In the frame of stainless steel, M16 nut was necessary so we bought and welded. The penetration was good.
This review is about item#5528747.
When building a PC
5
From Japan
On 2017-12-18 14:59:53
I bought it for the first time, but handled items are many and cheap I am satisfied. I want to use it again.
This review is about item#10059691.
Change nut
5
From Japan
On 2017-11-23 14:43:43
Existing nuts were chrome because they had been chromium for a long time and rust came out and hindered work but after changing to stainless steel it was possible to work comfortably without rust.
This review is about item#5528765.