Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless
  • Hex Nut Type 1, Stainless

Hex Nut Type 1, Stainless M20

4.71 (134)
Item.#
05528792
Mfr.#
M20
Package Qty.
1Pack(3PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
1 kind
Screw Designation Dimension
M20
Material
Stainless (SUS304)
Screw Type
Nut
Dimension H (mm)
16
Pitch
2.5
Dimensions B (mm)
30
Customer Reviews
5 star 105
4 star 19
3 star 10
2 star 0
1 star 0
Review Rating: 4.71
134 Customer Reviews
The reviews are automatic translation.
Art track production
5
From Japan
On 2018-01-17 12:01:20
It is the best in COSPA. There are also number of entries and it is very helpful when using it in large quantities. It is cheaper than the home center / material wholesaler and quality is OK.
This review is about item#5528747.
Motorcycle's
5
From Japan
On 2018-01-16 20:10:44
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#5528747.
Purchased as a part of the frame.
5
From Japan
On 2017-12-18 19:34:51
In the frame of stainless steel, M16 nut was necessary so we bought and welded. The penetration was good.
This review is about item#5528747.
When building a PC
5
From Japan
On 2017-12-18 14:59:53
I bought it for the first time, but handled items are many and cheap I am satisfied. I want to use it again.
This review is about item#10059691.
Change nut
5
From Japan
On 2017-11-23 14:43:43
Existing nuts were chrome because they had been chromium for a long time and rust came out and hindered work but after changing to stainless steel it was possible to work comfortably without rust.
This review is about item#5528765.
When piping
5
From Japan
On 2017-11-17 15:37:58
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful.
This review is about item#05528704.
Car Maintenance
5
From Japan
On 2017-11-16 20:47:06
It is convincing if this amount is a stainless steel nut, I will also purchase.
This review is about item#5528731.
Installation of port shirasu
4
From Japan
On 2017-11-15 15:23:47
It is hard to rust and it is handy because it has various sizes.
This review is about item#5528783.
On the outer wall
5
From Japan
On 2017-11-14 14:50:21
We will use it together with the hexagon socket bolt half screw type, we think that construction can be done without problems.
This review is about item#5528713.
Building
5
From Japan
On 2017-11-13 17:16:02
By the rust characteristic of stainless steel, the owner seems satisfied. It was completed in good shape.
This review is about item#5528765.