Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts

Three Sorts, Stainless Steel) of Hex Nuts M4

4.60 (20)
Item.#
05528862
Mfr.#
M4
Package Qty.
1Pack(90PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
2.4
Screw Type
Nut
Screw Designation Dimension
M4
Finishing Material
Stainless
Dimensions B (mm)
7
Standard
Three sorts
Pitch
0.7