Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts

Three Sorts, Stainless Steel) of Hex Nuts M5

4.60 (20)
Item.#
05528871
Mfr.#
M5
Package Qty.
1Pack(80PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
Three sorts
Pitch
0.8
Dimensions H1 (mm)
3.2
Screw Type
Nut
Screw Designation Dimension
M5
Finishing Material
Stainless
Dimensions B (mm)
8
Customer Reviews
5 star 15
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-10-10 16:06:40
I was looking for a thin thing, so it was just good quality for lock adjustment loosening prevention.
This review is about item#5528905.
Three kinds of nuts are thin like installation of accessories and lack of space on the back side.
5
From Japan
On 2017-05-29 18:49:14
Even if it is thin, it can be mounted securely, it is effective for tightening in places where no strength is required more than necessary. There is no particular improvement.
This review is about item#5528853.
Motoku action cam switch Used for operating stay (self made)
4
From Japan
On 2016-10-28 14:34:44
For tightening the square round head bolt. Uses as expected! There are a lot of surplus.
This review is about item#5528887.
Machine assembly
4
From Japan
On 2016-10-09 21:23:00
I felt the finish was not very good overall. There were also some bolts entering badly. Is the production China?
This review is about item#5528887.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:58:13
It was used for remodeling the rear suspension, it was just fine and it was nice.
This review is about item#05528914.
It is used to attach a transparent polycarbonate plate to the snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:24:22
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05528887.
I will use it for repairing bags and casters.
5
From Japan
On 2016-04-19 16:31:31
The frequency of use of M5 size is small, but stainless steel has strong strength and is strong against rust, so we are using here.
This review is about item#05528871.
Screw tightening
3
From Japan
On 2016-04-05 02:58:44
Average
This review is about item#05528896.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:54:32
It was very good.
This review is about item#05528914.
Car Bearing Screws for Work Cart
5
From Japan
On 2015-06-26 16:33:27
Although it is inexpensive, the goods are non-defective.
This review is about item#05528914.