Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts

Three Sorts, Stainless Steel) of Hex Nuts M8

4.62 (21)
Item.#
05528896
Mfr.#
M8
Package Qty.
1Pack(40PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
3 kinds
Pitch
1.25
Dimensions H1 (mm)
5
Screw Type
Nut
Screw Designation Dimension
M8
Finishing Material
Stainless
Dimensions B (mm)
13
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Used for ball links
5
From Japan
On 2018-04-10 18:31:01
The monotaro with three stain nuts is easy to get!
This review is about item#5528905.
bike
5
From Japan
On 2017-10-10 16:06:40
I was looking for a thin thing, so it was just good quality for lock adjustment loosening prevention.
This review is about item#5528905.
Three kinds of nuts are thin like installation of accessories and lack of space on the back side.
5
From Japan
On 2017-05-29 18:49:14
Even if it is thin, it can be mounted securely, it is effective for tightening in places where no strength is required more than necessary. There is no particular improvement.
This review is about item#5528853.
Motoku action cam switch Used for operating stay (self made)
4
From Japan
On 2016-10-28 14:34:44
For tightening the square round head bolt. Uses as expected! There are a lot of surplus.
This review is about item#5528887.
Machine assembly
4
From Japan
On 2016-10-09 21:23:00
I felt the finish was not very good overall. There were also some bolts entering badly. Is the production China?
This review is about item#5528887.
Motorcycle maintenance
5
From Japan
On 2016-06-24 17:58:13
It was used for remodeling the rear suspension, it was just fine and it was nice.
This review is about item#05528914.
It is used to attach a transparent polycarbonate plate to the snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:24:22
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05528887.
I will use it for repairing bags and casters.
5
From Japan
On 2016-04-19 16:31:31
The frequency of use of M5 size is small, but stainless steel has strong strength and is strong against rust, so we are using here.
This review is about item#05528871.
Screw tightening
3
From Japan
On 2016-04-05 02:58:44
Average
This review is about item#05528896.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:54:32
It was very good.
This review is about item#05528914.