Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts
  • Three Sorts, Stainless Steel) of Hex Nuts

Three Sorts, Stainless Steel) of Hex Nuts M16

4.60 (20)
Item.#
05528932
Mfr.#
M16
Package Qty.
1Pack(6PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
10
Screw Type
Nut
Screw Designation Dimension
M16
Finishing Material
Stainless
Dimensions B (mm)
24
Standard
3 kinds
Pitch
2