Buy more than* S$200* and get FREE SHIPPING

  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium
  • Hex Cap Nut, Nutiron/Chromium

Hex Cap Nut, Nutiron/Chromium M4

4.69 (13)
Item.#
05528966
Mfr.#
M4
Package Qty.
1Pack(90PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / chrome
Dimension r (mm)
About 0.5
Pitch
0.7
Dimensions A' (mm)
5.6
Dimensions m2 (mm)
6.2(+/-0.25)
Dimensions T2 (mm)
0.6
Dimension S (mm)
7
Screw Designation Dimension
M4
Size
M4
Dimensions m3 (mm)
3.2(0-0.3)
Dimension r (mm)
About 3
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-10-18 15:39:35
It can be used without complaint. It is the performance of the request. No defective items were mixed.
This review is about item#5528966.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:14:51
We have worked with products of good quality, such as defective screwing etc. zero.
This review is about item#5528984.
As repair parts
5
From Japan
On 2015-12-17 14:52:02
I am satisfied.
This review is about item#05528993.
Used for parts of the trike
4
From Japan
On 2015-07-22 16:35:50
In rare cases the screws may be hard
This review is about item#05529011.
Use at work
5
From Japan
On 2014-10-16 13:36:12
This size was saved because we did not sell it at a local home improvement center
This review is about item#05528957.
This time it was used as a protective cap.
5
From Japan
On 2014-07-09 20:16:40
It's cheap, there are plenty of sizes and I'm satisfied.
This review is about item#05529027.
It is used to attach a bicycle part.
5
From Japan
On 2013-12-05 13:25:50
I am using it with confidence because it is pretty solidly done for a small price. Well, if you want a bit more cheaper it would be nice.
This review is about item#05528966.
Motorcycle scarf
5
From Japan
On 2013-06-07 13:41:07
It is used to tighten the muffler flange. It is a place where it gets hot, but it is saved very much as rust does not easily come out.
This review is about item#05528993.
Acrylic board mounting
5
From Japan
On 2012-10-11 19:28:04
Low price and quality is normal.
This review is about item#05528957.
Motorcycles around the body
5
From Japan
On 2012-08-24 23:33:39
I think that it is more profitable than buying at a home center etc. M10 if possible. I think that it is good to have a pitch 1, 25 setting in M12.
This review is about item#05528993.