Buy more than* S$200* and get FREE SHIPPING

  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome

Collar Nut, Iron/Uni- Chrome M3

4.39 (72)
Item.#
05529097
Mfr.#
M3
Package Qty.
1Pack(180PC)
Ship pack of
1
6.57 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
5.5
Screw Designation Dimension
M3
Finishing Material
Iron / Unichrome
Dimensions C (mm)
1
Dimension S (mm)
8
Pitch
0.5
Dimensions k (mm)
3.7
Customer Reviews
5 star 47
4 star 11
3 star 10
2 star 3
1 star 1
Review Rating: 4.39
72 Customer Reviews
The reviews are automatic translation.
Close the polycarbonate board to the snowplow board.
5
From Japan
On 2017-11-08 21:56:58
Since the size is modularized, there is nothing to say.
This review is about item#5529133.
To fit the filling of the cultivator Honda FU-400
5
From Japan
On 2017-10-30 12:49:05
Purchased together with the round head root angle flange bolt M10-20 to install the tillage claw of the cultivator Honda FU - 400. Genuine parts are very expensive and 28 pieces are necessary to install 14 stuffing, but selling bags here is tremendously saved. It was perfect for this combination and I was able to do it at around half price.
This review is about item#5529142.
For cars.
5
From Japan
On 2017-10-13 15:56:19
I use it for fastening the parts of the car, but after tightening with moderate torque, it can be used for a long time without loosening.
This review is about item#5529133.
Engine Maintenance
5
From Japan
On 2017-07-24 17:02:16
Selling in subdivision is saved, it is cheaper than buying it at home center
This review is about item#5529142.
Assembling the machine
5
From Japan
On 2017-07-05 22:21:24
There are troublesome scenes that slippage if it is a spring washer in relation to fastening the nut to the other side of the iron plate out of the reach of the eyes, but that point flange nut contributes to work certainty. It is thought that the angle of the brim is appropriate because the tightness at the setting torque is also good.
This review is about item#50319604.
Reinforcement of iron plate
5
From Japan
On 2017-05-07 19:40:40
It is just reinforcement of the hole just fine and it is safe to use as a reinforcing material without escaping owing to the flange. It depends on future weathering.
This review is about item#50319613.
General maintenance
4
From Japan
On 2017-04-28 15:38:53
It is cheap and good, but I also feel that it lacks accuracy. It will be appreciated if there are thirty entries.
This review is about item#50319622.
Mechanical parts
5
From Japan
On 2017-04-27 21:47:55
It is a set of just right to have it for stock.
This review is about item#5529133.
Assembly of machined products
5
From Japan
On 2017-04-14 15:35:05
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#50319622.
During maintenance
4
From Japan
On 2017-03-23 14:42:26
Although it is cheap, it is saved, but even if the unit price gets a little higher, it is easy to buy if you can buy it in a small amount.
This review is about item#5529133.