Buy more than* S$200* and get FREE SHIPPING

  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome

Collar Nut, Iron/Uni- Chrome M4

4.36 (69)
Item.#
05529106
Mfr.#
M4
Package Qty.
1Pack(130PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension S (mm)
10
Pitch
0.7
Dimensions k (mm)
4.5
Dimensions B (mm)
7
Screw Designation Dimension
M4
Finishing Material
Iron / Unichrome
Dimensions C (mm)
1.1
Customer Reviews
5 star 44
4 star 11
3 star 10
2 star 3
1 star 1
Review Rating: 4.36
69 Customer Reviews
The reviews are automatic translation.
Engine Maintenance
5
From Japan
On 2017-07-24 17:02:16
Selling in subdivision is saved, it is cheaper than buying it at home center
This review is about item#5529142.
Assembling the machine
5
From Japan
On 2017-07-05 22:21:24
There are troublesome scenes that slippage if it is a spring washer in relation to fastening the nut to the other side of the iron plate out of the reach of the eyes, but that point flange nut contributes to work certainty. It is thought that the angle of the brim is appropriate because the tightness at the setting torque is also good.
This review is about item#50319604.
Reinforcement of iron plate
5
From Japan
On 2017-05-07 19:40:40
It is just reinforcement of the hole just fine and it is safe to use as a reinforcing material without escaping owing to the flange. It depends on future weathering.
This review is about item#50319613.
General maintenance
4
From Japan
On 2017-04-28 15:38:53
It is cheap and good, but I also feel that it lacks accuracy. It will be appreciated if there are thirty entries.
This review is about item#50319622.
Mechanical parts
5
From Japan
On 2017-04-27 21:47:55
It is a set of just right to have it for stock.
This review is about item#5529133.
Assembly of machined products
5
From Japan
On 2017-04-14 15:35:05
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#50319622.
During maintenance
4
From Japan
On 2017-03-23 14:42:26
Although it is cheap, it is saved, but even if the unit price gets a little higher, it is easy to buy if you can buy it in a small amount.
This review is about item#5529133.
Air conditioning control panel assembly
5
From Japan
On 2017-02-14 13:38:23
I used it with a pair of bolts, it is convenient without slipping with tightening.
This review is about item#50319604.
Production of shelves
4
From Japan
On 2016-12-09 18:24:43
It was used to assemble the shelf. Purchased with tightening nut of root angle bolt. I really like SUS, but I do not sell this type.
This review is about item#50319622.
Electrical work (disaster prevention)
5
From Japan
On 2016-10-25 18:29:21
Usability is good and I will repurchase
This review is about item#50319604.