Buy more than* S$200* and get FREE SHIPPING

  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome

Collar Nut, Iron/Uni- Chrome M8

4.41 (74)
Item.#
05529133
Mfr.#
M8
Package Qty.
1Pack(55PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Screw Designation Dimension
M8
Finishing Material
Iron / Unichrome
Dimensions C (mm)
1.5
Dimension S (mm)
17
Pitch
1.25
Dimensions k (mm)
7.5
Customer Reviews
5 star 49
4 star 11
3 star 10
2 star 3
1 star 1
Review Rating: 4.41
74 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2018-01-13 19:02:11
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#5529142.
Assembly of steel rack
5
From Japan
On 2017-12-27 15:07:30
Just tighten the bolts, which makes working easier because there is no need to hit the tool on the nut. However, if you loosen it once, it will be taken from the next.
This review is about item#5529133.
Close the polycarbonate board to the snowplow board.
5
From Japan
On 2017-11-08 21:56:58
Since the size is modularized, there is nothing to say.
This review is about item#5529133.
To fit the filling of the cultivator Honda FU-400
5
From Japan
On 2017-10-30 12:49:05
Purchased together with the round head root angle flange bolt M10-20 to install the tillage claw of the cultivator Honda FU - 400. Genuine parts are very expensive and 28 pieces are necessary to install 14 stuffing, but selling bags here is tremendously saved. It was perfect for this combination and I was able to do it at around half price.
This review is about item#5529142.
For cars.
5
From Japan
On 2017-10-13 15:56:19
I use it for fastening the parts of the car, but after tightening with moderate torque, it can be used for a long time without loosening.
This review is about item#5529133.
Engine Maintenance
5
From Japan
On 2017-07-24 17:02:16
Selling in subdivision is saved, it is cheaper than buying it at home center
This review is about item#5529142.
Assembling the machine
5
From Japan
On 2017-07-05 22:21:24
There are troublesome scenes that slippage if it is a spring washer in relation to fastening the nut to the other side of the iron plate out of the reach of the eyes, but that point flange nut contributes to work certainty. It is thought that the angle of the brim is appropriate because the tightness at the setting torque is also good.
This review is about item#50319604.
Reinforcement of iron plate
5
From Japan
On 2017-05-07 19:40:40
It is just reinforcement of the hole just fine and it is safe to use as a reinforcing material without escaping owing to the flange. It depends on future weathering.
This review is about item#50319613.
General maintenance
4
From Japan
On 2017-04-28 15:38:53
It is cheap and good, but I also feel that it lacks accuracy. It will be appreciated if there are thirty entries.
This review is about item#50319622.
Mechanical parts
5
From Japan
On 2017-04-27 21:47:55
It is a set of just right to have it for stock.
This review is about item#5529133.