Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome
  • Collar Nut, Iron/Uni- Chrome

Collar Nut, Iron/Uni- Chrome M12

4.41 (78)
Item.#
05529151
Mfr.#
M12
Package Qty.
1Pack(19PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / Unichrome
Dimensions C (mm)
1.8
Dimension S (mm)
24
Pitch
1.75
Dimensions k (mm)
11
Dimensions B (mm)
17
Screw Designation Dimension
M12
Customer Reviews
5 star 51
4 star 13
3 star 10
2 star 3
1 star 1
Review Rating: 4.41
78 Customer Reviews
The reviews are automatic translation.
Used for maintenance of two-wheeled vehicles and four-wheeled vehicles
5
From Japan
On 2018-05-28 19:20:06
Used turning second hand flange nut was uneasy with strength & rust, but ※ Osaka soul ※ We decided bulk sale at low price and purchased it.
This review is about item#50319622.
Maintenance of motorcycles
4
From Japan
On 2018-04-25 15:07:16
I want something with no jaggedness (cerate) at the bottom. Strictly speaking, the one without cerate is easier to manage the tightening torque, and it is also hard to loosen. If the other party is a soft wood or the like, cerate is advantageous, but if you use a washer you should use something obvious.
This review is about item#50319622.
For trailer assembly
5
From Japan
On 2018-02-18 12:03:45
It is always a purchaser and a repeater. There is no particular doubt
This review is about item#5529142.
Control panel, wiring work
4
From Japan
On 2018-02-09 13:30:39
I am happy that you can line up trivalent white ones as well.
This review is about item#50319604.
For home use
5
From Japan
On 2018-01-13 19:02:11
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#5529142.
Assembly of steel rack
5
From Japan
On 2017-12-27 15:07:30
Just tighten the bolts, which makes working easier because there is no need to hit the tool on the nut. However, if you loosen it once, it will be taken from the next.
This review is about item#5529133.
Close the polycarbonate board to the snowplow board.
5
From Japan
On 2017-11-08 21:56:58
Since the size is modularized, there is nothing to say.
This review is about item#5529133.
To fit the filling of the cultivator Honda FU-400
5
From Japan
On 2017-10-30 12:49:05
Purchased together with the round head root angle flange bolt M10-20 to install the tillage claw of the cultivator Honda FU - 400. Genuine parts are very expensive and 28 pieces are necessary to install 14 stuffing, but selling bags here is tremendously saved. It was perfect for this combination and I was able to do it at around half price.
This review is about item#5529142.
For cars.
5
From Japan
On 2017-10-13 15:56:19
I use it for fastening the parts of the car, but after tightening with moderate torque, it can be used for a long time without loosening.
This review is about item#5529133.
Engine Maintenance
5
From Japan
On 2017-07-24 17:02:16
Selling in subdivision is saved, it is cheaper than buying it at home center
This review is about item#5529142.