Buy more than* S$200* and get FREE SHIPPING

  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium

Hex Nuts A, Iron / Uni-Chromium M5

4.45 (80)
Item.#
05529185
Mfr.#
M5
Package Qty.
1Pack(320PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M5
Finishing Material
Iron / Unichrome
Screw Type
Nut
Dimension H (mm)
4
Pitch
0.8
Dimensions B (mm)
8
Standard
1 kind
Customer Reviews
5 star 56
4 star 8
3 star 13
2 star 2
1 star 1
Review Rating: 4.45
80 Customer Reviews
The reviews are automatic translation.
Used as a nut
5
From Japan
On 2018-02-13 17:09:14
Cheaper than home center Good Good to keep in stock as it is often used.
This review is about item#5529212.
Anchor fixing nut
5
From Japan
On 2018-01-17 23:32:37
I think that it was very good in present condition, including packing and cost.
This review is about item#5529221.
Making partitions on shelves
5
From Japan
On 2018-01-17 13:51:16
This place is saved because it is used in places where load is not applied and where it is not necessary to look. I need it enough
This review is about item#5529194.
Installation of stone processing machine
5
From Japan
On 2017-12-15 10:13:23
I used it for anchor but it is a nice feeling with a small pack.
This review is about item#5529246.
Farm equipment
5
From Japan
On 2017-11-05 15:16:50
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5529212.
Tractor
5
From Japan
On 2017-10-24 18:57:31
I am satisfied, buying with Bolt. Thank you very much.
This review is about item#5529246.
During machine maintenance
5
From Japan
On 2017-10-14 13:08:43
Quality is also good at reasonable price, I think that it is easy to use if it is in the zip.
This review is about item#5529167.
With repair parts for truck
5
From Japan
On 2017-10-05 19:10:52
Because M16 is not used so much, it is a good order quantity. Goods were tightened firmly without problems.
This review is about item#5529246.
Fix the top board on the foundation
5
From Japan
On 2017-09-07 16:46:25
It is ★ ★ ★ ★ ★. Because it is a pack, it was cheap and could be purchased in large quantities.
This review is about item#5529185.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:56:14
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5529194.