Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium

Hex Nuts A, Iron / Uni-Chromium M10

4.46 (91)
Item.#
05529212
Mfr.#
M10
Package Qty.
1Pack(55PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
17
Standard
One kind
Screw Designation Dimension
M10
Finishing Material
Iron / uni-chromium
Screw Type
Nut
Dimension H (mm)
8
Pitch
1.5
Customer Reviews
5 star 64
4 star 9
3 star 15
2 star 2
1 star 1
Review Rating: 4.46
91 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-05-02 09:31:51
Remove rusty nut but can not reuse I will exchange it for this nut. It is also good for appearance and quality.
This review is about item#5529212.
Connection of steel materials
5
From Japan
On 2018-05-01 05:48:56
This size was not placed in any home center It seems that M18 and M14 are hardly handled at home centers It was saved.
This review is about item#23442554.
Use as a necessary part at the time of product manufacture.
5
From Japan
On 2018-04-23 17:19:49
Because it uses a certain amount, inexpensive place is greatly appreciated. I am satisfied with the quality.
This review is about item#5529185.
Machine maintenance
4
From Japan
On 2018-04-11 14:25:52
It is cheaper than the nearest home center so I try to buy it here. Accuracy is no problem. Several solids in which ring-shaped burrs are left inside the screw are being checked, so it may be a cause of poor tightening and care must be taken for use in food and medical equipment.
This review is about item#5529194.
Maintenance
5
From Japan
On 2018-04-08 12:24:55
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#5529246.
Assembling the machine
3
From Japan
On 2018-04-07 16:41:45
There is no cost merit Rather, it is considerably higher than the tool shop entering and leaving our company Just like shipping fee adjustment, how to use it in that way as soon as possible
This review is about item#5529221.
Tightening parts
5
From Japan
On 2018-04-04 19:11:18
It is used to tighten parts. It can be used without any problems. Because the quantity per pack is large, it takes a considerable period to use up. It is saved when there is a sachet sale.
This review is about item#5529167.
machine
5
From Japan
On 2018-03-24 08:33:27
Especially we have used it without problems. Thank you very much.
This review is about item#05529255.
nut
5
From Japan
On 2018-03-18 16:40:36
As the nut got rusted, it was replaced and purchased at spare. It's handy because you can exchange dolls cheaply.
This review is about item#5529203.
During machine maintenance
5
From Japan
On 2018-03-16 10:51:19
I can only sell M20 at the nearby home center, so it will be greatly appreciated.
This review is about item#37655353.