Buy more than* S$200* and get FREE SHIPPING

  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium

Hex Nuts A, Iron / Uni-Chromium M14

4.37 (68)
Item.#
05529237
Mfr.#
M14
Package Qty.
1Pack(15PC)
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
22
Standard
1 kind
Screw Designation Dimension
M14
Finishing Material
Iron / Unichrome
Screw Type
Nut
Dimension H (mm)
11
Pitch
2
Customer Reviews
5 star 45
4 star 7
3 star 13
2 star 2
1 star 1
Review Rating: 4.37
68 Customer Reviews
The reviews are automatic translation.
耐震補強、機材接続等
5
From Japan
On 2017-05-28 12:37:15
安くて強度もあり、かなりの力で締めても壊れません。充分使える物でした。次回も是非使用したいです。
This review is about item#5529212.
For machine use
3
From Japan
On 2017-05-16 15:47:37
It was easier to use and better than I thought. The price was also affordable.
This review is about item#5529203.
In the work work
5
From Japan
On 2017-04-22 15:20:18
I used it for mounting parts, but I am very happy to bear weight as well.
This review is about item#5529221.
Bicycle repair
5
From Japan
On 2017-04-01 17:41:57
I tried to carefully examine the standard. It is perfect. Thank you very much.
This review is about item#5529203.
nut
3
From Japan
On 2017-03-24 18:14:27
There is no problem. In addition, it purchases if necessary.
This review is about item#5529194.
Connection of the board
5
From Japan
On 2017-01-30 13:02:12
We used the foot to support the board. With no problem, but the price was also cheaper good.
This review is about item#5529167.
Control panel assembly
5
From Japan
On 2017-01-28 15:18:40
It survives because it purchased a small number only a few necessary uncle you need to
This review is about item#5529203.
It was purchased for prototyping parts box replenishment.
5
From Japan
On 2017-01-05 15:23:15
A small number of packs was saved and equipped. Delivery time also was saved at the earliest.
This review is about item#5529185.
For the maintenance of machinery
1
From Japan
On 2017-01-05 11:09:15
After opening the box, bag stitching is insufficient a big mouth is open, nut had scattered. Thankfully the cheap price is, is the packaging is too sloppy.
This review is about item#5529194.
Creating a handmade drum
5
From Japan
On 2016-11-24 01:42:07
In rapid response, we are very happy with the product. Thank you very much.
This review is about item#05529194.