Buy more than* S$200* and get FREE SHIPPING

  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium
  • Hex Nuts A, Iron / Uni-Chromium

Hex Nuts A, Iron / Uni-Chromium M16

4.44 (88)
Item.#
05529246
Mfr.#
M16
Package Qty.
1Pack(13PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
1 kind
Screw Designation Dimension
M16
Finishing Material
Iron / Unichrome
Screw Type
Nut
Dimension H (mm)
13
Pitch
2
Dimensions B (mm)
24
Customer Reviews
5 star 61
4 star 9
3 star 15
2 star 2
1 star 1
Review Rating: 4.44
88 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-11 14:25:52
It is cheaper than the nearest home center so I try to buy it here. Accuracy is no problem. Several solids in which ring-shaped burrs are left inside the screw are being checked, so it may be a cause of poor tightening and care must be taken for use in food and medical equipment.
This review is about item#5529194.
Maintenance
5
From Japan
On 2018-04-08 12:24:55
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#5529246.
Assembling the machine
3
From Japan
On 2018-04-07 16:41:45
There is no cost merit Rather, it is considerably higher than the tool shop entering and leaving our company Just like shipping fee adjustment, how to use it in that way as soon as possible
This review is about item#5529221.
Tightening parts
5
From Japan
On 2018-04-04 19:11:18
It is used to tighten parts. It can be used without any problems. Because the quantity per pack is large, it takes a considerable period to use up. It is saved when there is a sachet sale.
This review is about item#5529167.
machine
5
From Japan
On 2018-03-24 08:33:27
Especially we have used it without problems. Thank you very much.
This review is about item#05529255.
nut
5
From Japan
On 2018-03-18 16:40:36
As the nut got rusted, it was replaced and purchased at spare. It's handy because you can exchange dolls cheaply.
This review is about item#5529203.
During machine maintenance
5
From Japan
On 2018-03-16 10:51:19
I can only sell M20 at the nearby home center, so it will be greatly appreciated.
This review is about item#37655353.
Used as a stop nut of a hydraulic plate
3
From Japan
On 2018-03-12 21:36:37
I peel off the plating and welded it to the hide plate. There is no problem with stopping work.
This review is about item#23442554.
Used as a nut
5
From Japan
On 2018-02-13 17:09:14
Cheaper than home center Good Good to keep in stock as it is often used.
This review is about item#5529212.
Anchor fixing nut
5
From Japan
On 2018-01-17 23:32:37
I think that it was very good in present condition, including packing and cost.
This review is about item#5529221.