Buy more than* S$200* and get FREE SHIPPING

  • One Sort, Iron / Uni-Chromium) of Hex Nuts Inch Size
  • One Sort, Iron / Uni-Chromium) of Hex Nuts Inch Size
  • One Sort, Iron / Uni-Chromium) of Hex Nuts Inch Size

One Sort, Iron / Uni-Chromium) of Hex Nuts Inch Size 1/4

4.18 (17)
Item.#
05529273
Mfr.#
1/4
Package Qty.
1Pack(200PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Standard
One kind
Finishing Material
Iron / uni-chromium
Number of Threads
20 mountains
Screw Designation Dimension
W1/4
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle muffler
4
From Japan
On 2018-03-19 20:54:57
I used it to fix the bolt of the end part of overseas muffler, but I was troubled only because there are too many numbers.
This review is about item#5529316.
Cats countermeasures on the fence of the residence of the mansion Barbed wire holding brackets for mounting
5
From Japan
On 2018-01-29 16:10:50
The prefabricated hook bolt was fixed by a method of pinching it in a fence with two nuts. Barbed wire was fixed to this fixture with a wire of 2 mm in diameter.
This review is about item#5529316.
Used to install handmade suspension shelf in car port
4
From Japan
On 2017-09-27 16:21:03
The price is also cheap and feeling of use is the same as those of other companies. I would like to see future aged deterioration.
This review is about item#5529291.
Plumbing work
5
From Japan
On 2017-05-05 09:36:36
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#5529291.
Machine earth wire connection
3
From Japan
On 2017-04-28 17:04:34
Normally we use millions screws but this time I purchased it because a small amount of inch screw was necessary but if it is extra milling screws I can use it next time, but this time I wanted a smaller pack.
This review is about item#5529325.
Prefabricated repair
4
From Japan
On 2017-03-02 18:12:12
There is no problem at all. Durability etc are unknown so far.
This review is about item#5529291.
Truck carrier rocker rail tightening
5
From Japan
On 2016-04-17 12:59:35
I was satisfied with the best.
This review is about item#05529291.
For fixture fixation
5
From Japan
On 2015-12-08 21:11:09
I am saved because it is hard to find inches at the shop front.
This review is about item#05529282.
Fixtures
3
From Japan
On 2015-12-01 19:24:59
Normal upper class !!
This review is about item#05529325.
Harley Davidson's repair
5
From Japan
On 2015-07-27 15:21:22
Because it is an American standard, it is somewhat saved because it is not much handled
This review is about item#05529264.