Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts
  • Three Sorts, Iron / Uni-Chromium) of Hex Nuts

Three Sorts, Iron / Uni-Chromium) of Hex Nuts M3

4.32 (19)
Item.#
05529334
Mfr.#
M3
Package Qty.
1Pack(300PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
1.8
Pitch
0.5
Thickness (mm)
1.8
Screw Type
Nut
Screw Designation Dimension
M3
Finishing Material
Iron / Unichrome
Dimensions B (mm)
5.5
Standard
3 kinds
Customer Reviews
5 star 12
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Fastening of electronic board
4
From Japan
On 2018-06-13 14:54:49
Although plating is cheesy, there is no problem in strength and processing accuracy. I think that it is worth more than the price. When using for a long time, it may be better to use a product with better plating to prevent rust.
This review is about item#5529334.
Used for the weight of the straddle
5
From Japan
On 2018-04-27 16:18:15
It is useful not as a nut but as a weight.
This review is about item#5529413.
As a consumable item
3
From Japan
On 2017-05-22 14:42:44
I did not need such a lot, but I bought it because it was cheap. It is a product I do not know whether it is honest good or bad.
This review is about item#42220324.
Plumbing work
5
From Japan
On 2017-05-05 09:37:20
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#5529386.
Modification of a unicycle
5
From Japan
On 2017-02-06 17:11:33
I modified the unicycle into a two-wheeled vehicle, attached it to my bicycle and used it as a rear car substitute. It is cheap, it is very good because it is plated.
This review is about item#5529413.
For replacement inventory of items currently in use
5
From Japan
On 2016-12-14 14:51:11
It is cheap and things are firm. I will purchase it again when it runs out.
This review is about item#42220367.
As a nut for bolts
3
From Japan
On 2016-05-09 09:23:45
It can be used without problems. I want you to increase the variations of the screw pitch.
This review is about item#42220333.
Replace the nut of equipment
5
From Japan
On 2016-02-25 21:06:43
It was able to be used without problems
This review is about item#42220351.
Scientific work
3
From Japan
On 2015-07-05 10:27:59
It is expensive at the home center because it is sold separately. It is good because the unit price is cheap in pack because it is used for a lot of children's work.
This review is about item#05529361.
Mechanical repair
1
From Japan
On 2015-06-28 11:52:42
Purchase order code 42220394 (part no. M18). The thickness (drawing m1) was 15 mm, but the actual arrival was 11 mm.
This review is about item#42220394.